Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bushing Pipe

Count on great prices, fast shipping and friendly service every time you order a bushing pipe from Zoro.

Featured Product

ZORO SELECT Malleable Iron Hex Bushing Class 150 5P509
$0.88
  • Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

  • View Full Product Details

Shop Bushing Pipe