customer-service Help

Cable Power

Our endless aisle includes a cable power and so much more!

Shop Cable Power

$11.33

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Blunt Cut, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15.0 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.38 in

View Full Product Details
$20.26

Connect a high-powered server to a Power Distribution Unit - for high-temperature equipment - C14 to C15 Power Cable - C14 to C15 Power Cord - C15 Power Cable - C15 Power Cord

View Full Product Details
$4.28

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 2 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15.0 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

View Full Product Details
$12.62

Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 12 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13.0 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.34 in

View Full Product Details
$12.24

Connect a high-powered server to a Power Distribution Unit - for high-temperature equipment - C14 to C15 Power Cable - C14 to C15 Power Cord - C15 Power Cable - C15 Power Cord

View Full Product Details
$4.98

PC Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13.0 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

View Full Product Details
$5.17

Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 8 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10.0 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.32 in

View Full Product Details
$20.39

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 8 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10.0 A, Cord Shape Round, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.38 in

View Full Product Details
$6.36

Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Blunt Cut, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13.0 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.34 in

View Full Product Details
$17.06

Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Bare Leads, Cord Length 12 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15.0 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.38 in

View Full Product Details
$24.09

Coiled Power Cord, Wire Size 16 AWG, Number of Conductors 2, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 10 ft, Voltage 125V AC, Plug Configuration Right Angle NEMA 1-15P, Max. Amps 13.0 A, Cord Shape Coil, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.32 in

View Full Product Details