customer-service Help

Cable Reel Roller

If you need a cable reel roller we have them at everyday low prices.

Shop Cable Reel Roller

$529.99

Reel Roller, Steel, Size 33-1/2 L x 26-1/2 W x 4-1/2 in H x 2000 lb, Red, For Use With Fishing Line Reels, Includes (5) Roller Slot Adjustments For Reel Dia

View Full Product Details
$30.58

This Gardner Bender 961 Conduit Bender Head is the perfect tool for bending conduit. It is made of heat-treated aluminum and can handle EMT and Rigid/IMC sizes. The bend radius measures 4 3/4 in., making it easy to get into tight spaces. Made with a foot pedal, this hand bender has an application as a conduit bender. You can count on the solid construction of this aluminum bender head, which is both lightweight and durable. If you need to bend conduit, this Gardner Bender Hand Bending Tool will meet your needs precisely.

View Full Product Details
$201.00

Wire-Spool Dispensing Cart, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 3 1/2 in, Caster Wheel Type Semipneumatic, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Foldable No, Handle Type Flat Handle, Load Capacity 1, 000 lb, Material Steel, Number of Spindles 6, Overall Height 20 1/2 in, Overall Length 16 in

View Full Product Details
$25.31

Wire Spool Hand Caddy, Height (In.) 9-1/2, Width (In.) 13-1/2, Depth (In.) 22-1/2, Number of Spindles 4, Material Steel, Red Epoxy-Coated Finish, Dispenses (8) 5 In. Wide Reels Or (4) 6 to 10 In. Wide Reels, Up to 7 In. Dia., Features Convenient Handle, For Dispensing Of Small Quantities Of Reeled Wire, For Use With Wire Spool

View Full Product Details
$568.80

Wire Spool Cart, Load Capacity 700 lb, Number of Spindles 5, Reel Capacity Four Reels Each 10 in Diameter by 15 in Wide, or Three Reels, Each at 12 in to 14 in Diameter, or Two Reels Each 12 in to 15 in Wide or One 24 in Diameter Reel 15 in Wide, Frame Material Steel, Axle-Mounted Wheel Type Semipneumatic, Color Red, Overall Depth 22 in, Overall Height 59 in, Overall Width 18 1/2 in

View Full Product Details

GARDNER BENDER 8" L Cable Tie Black PK 1000

Zoro # G4879631 Mfr # 46-308UVBMN
$26.79

Cable Tie, 8 In., 75 lb., Black, PK1000, Package Quantity 1000

View Full Product Details
$14.79

Plastic Conical Anchor, 1/4 x 1 In., PK100, Package Quantity 100

View Full Product Details