California Air Tools Portable Electric Air Compressors
We make finding california air tools portable electric air compressors fast and simple every time!
Featured Product
California Air Tools Ultra Quiet Oil-Free Air Compressor 1 gal .6-HP Only 56 dB, Weight: 34
Zoro # G6020782 Mfr # CAT-1P1060SPPortable Air Compressor, Quiet, .6HP, 1Gal
View Full Product DetailsShop California Air Tools Portable Electric Air Compressors
When you need to inflate your car tires, this California Air Tools 10020C Air Compressor is the best tool for the job. The air compressor has a 2.0 HP motor that operates at 1, 680 RPM. With two pressure control gauges, you can monitor both the tank and outlet pressures. It also features two universal quick connectors that are compatible with most pneumatic tools. The air compressor comes with 10 gal. tank size and is oil free so it will not harm your paint or finish on your vehicle. This ultra quiet air compressor is the perfect choice for inflating car tires quickly and efficiently without disturbing anyone else in the vicinity.
View Full Product DetailsWhen you need to inflate your car tires, this California Air Tools 10020C Air Compressor is the best tool for the job. The air compressor has a 2.0 HP motor that operates at 1, 680 RPM. With two pressure control gauges, you can monitor both the tank and outlet pressures. It also features two universal quick connectors that are compatible with most pneumatic tools. The air compressor comes with 10 gal. tank size and is oil free so it will not harm your paint or finish on your vehicle. This ultra quiet air compressor is the perfect choice for inflating car tires quickly and efficiently without disturbing anyone else in the vicinity.
View Full Product DetailsCalifornia Air Tools Ultra Quiet Oil-Free Air Compressor 8-gal 1-HP Only 60 db
Zoro # G0164713 Mfr # CAT-8010Air Compressor, 1 HP, 8 gal., Free Air CFM @ 90 PSI - Air Compressor 1.00
View Full Product DetailsAir Compressor, 1 HP, 8 gal., Free Air CFM @ 90 PSI - Air Compressor 1.00
View Full Product DetailsAir Compressor, 120V, 30 gal., 155 psi
View Full Product DetailsPortable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Wheelbarrow, Output Power 1.5 hp, Free Air Flow Rate 7.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 9 gal, Input Voltage 120V AC, 240V AC, Current Rating 17.1 A, Sound Level 76 dBA, Weight 174 lb, Free Air Flow Rate @ Maximum Pressure 10.10 cfm, Number of Stages 1, Motor Type Induction
View Full Product DetailsPortable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Wheelbarrow, Output Power 1.5 hp, Free Air Flow Rate 7.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 9 gal, Input Voltage 120V AC, 240V AC, Current Rating 17.1 A, Sound Level 76 dBA, Weight 174 lb, Free Air Flow Rate @ Maximum Pressure 10.10 cfm, Number of Stages 1, Motor Type Induction
View Full Product DetailsPortable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 15 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, Sound Level 82 dBA, Weight 136 lb, Free Air Flow Rate @ Maximum Pressure 4.90 cfm, Pump Type Reciprocating, Motor Type Induction
View Full Product DetailsPortable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 15 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, Sound Level 82 dBA, Weight 136 lb, Free Air Flow Rate @ Maximum Pressure 4.90 cfm, Pump Type Reciprocating, Motor Type Induction
View Full Product DetailsPortable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, 7.5 A, Sound Level 82 dBA, Weight 138 lb, Motor Type Induction
View Full Product DetailsPortable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, 7.5 A, Sound Level 82 dBA, Weight 138 lb, Motor Type Induction
View Full Product DetailsElectric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.25 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 3, 000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 15 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
View Full Product DetailsElectric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.25 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 3, 000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 15 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
View Full Product DetailsSpeedaire Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting
Zoro # G0256532 Mfr # 5ZEA4Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 3 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.44 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 in Rod Dia.
View Full Product DetailsAir Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 3 in Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.44 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 in Rod Dia.
View Full Product DetailsAir Compressor, Portabl, Lght Weight, Cmpct
View Full Product DetailsCalifornia Air Tools Ultra Quiet Oil-Free Air Compressor 60-gal 4-HP w/Auto Drn
Zoro # G7068588 Mfr # CAT-60040CADAir Compressor, Auto Drain, 220V, 4HP, 60Gal
View Full Product DetailsAir Compressor, Auto Drain, 220V, 4HP, 60Gal
View Full Product DetailsCalifornia Air Tools Quiet Flow Oil-Free Air Compressor 4.7 gal 1-HP Only 65 dB
Zoro # G6381221 Mfr # CAT-4710SQAir Compressor, Stl Tank, 1.0 HP, 4.7 gal.
View Full Product Details