Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cam Fitting

Our endless aisle includes a cam fitting and so much more!

Featured Product

$3.69
  • Cam and Groove Adapter, Plug, Body Material Polypropylene, Type F, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 300 psi, Plug Outside Dia. 1 7/16 in, Gasket Material EPDM, Overall Length 3 7/32 in, Includes Locking Arm No, Thread Size 1 in -11-1/2, Plug Length 1 3/8 in

  • View Full Product Details

Shop Cam Fitting