Camp Axe
Count on great prices, fast shipping and friendly service every time you order a camp axe from Zoro.
Featured Product
20 oz. Camp Axe
View Full Product DetailsShop Camp Axe
Whether you are cutting firewood or splitting logs, the Council Tool Dayton Axe is a must-have. It has a 4 3/4 in edge and 36 in length. With a forged steel head, this axe weighs 3 1/2 lb. The single bit axe comes with a curved hickory handle and a red enamel face. Its 36 in handle length ensures that you can get to all parts of the wood while it is balanced for ease of use. This Council Tool Dayton Axe is made from high quality materials and will provide superior performance when it comes to chopping firewood or splitting logs.
View Full Product DetailsWhether you are cutting firewood or splitting logs, the Council Tool Dayton Axe is a must-have. It has a 4 3/4 in edge and 36 in length. With a forged steel head, this axe weighs 3 1/2 lb. The single bit axe comes with a curved hickory handle and a red enamel face. Its 36 in handle length ensures that you can get to all parts of the wood while it is balanced for ease of use. This Council Tool Dayton Axe is made from high quality materials and will provide superior performance when it comes to chopping firewood or splitting logs.
View Full Product DetailsMichigan Axe, Single Bit, Cutting Edge 4 5/8 in, Head Material Steel, Head Weight 3 1/2 lb, Overall Length 36 in, Handle Hickory, Handle Material Hickory, Curved, Meets/Exceeds ASME
View Full Product DetailsMichigan Axe, Single Bit, Cutting Edge 4 5/8 in, Head Material Steel, Head Weight 3 1/2 lb, Overall Length 36 in, Handle Hickory, Handle Material Hickory, Curved, Meets/Exceeds ASME
View Full Product DetailsIf you are looking for a versatile tool that can handle different jobs, the Vaughan 20520 Carpenters Half Hatchet is the one to get. The 22 oz hatchet has a 3 1/2 in. cutting edge and weighs 22 oz. It also features a nail pulling slot which allows you to easily remove nails from boards. With its smooth face, this hickory handled hatchet will make clean cuts through boards and logs with ease. If you want to work efficiently without having to worry about your tools, then the Vaughan 20520 Carpenters Half Hatchet is what you need.
View Full Product DetailsIf you are looking for a versatile tool that can handle different jobs, the Vaughan 20520 Carpenters Half Hatchet is the one to get. The 22 oz hatchet has a 3 1/2 in. cutting edge and weighs 22 oz. It also features a nail pulling slot which allows you to easily remove nails from boards. With its smooth face, this hickory handled hatchet will make clean cuts through boards and logs with ease. If you want to work efficiently without having to worry about your tools, then the Vaughan 20520 Carpenters Half Hatchet is what you need.
View Full Product DetailsAxe, Chopping, Cutting Edge 3 1/2 in, Head Material Forged Steel, Head Weight 3 lb, Overall Length 28 in, Handle Straight, Handle Material Fiberglass/Nylon, Handle Length 28 in, Sharpened Face, Unbreakable Handle, Three Times Deeper Cuts, Low Friction Coating, Ultra Sharp Edge, Includes Protective Sheath
View Full Product DetailsAxe, Chopping, Cutting Edge 3 1/2 in, Head Material Forged Steel, Head Weight 3 lb, Overall Length 28 in, Handle Straight, Handle Material Fiberglass/Nylon, Handle Length 28 in, Sharpened Face, Unbreakable Handle, Three Times Deeper Cuts, Low Friction Coating, Ultra Sharp Edge, Includes Protective Sheath
View Full Product DetailsRig Builders, Cutting Edge 3 3/8 in, Head Weight 1 3/4 lb, Overall Length 17 5/8 in, Handle Hickory, Milled Face
View Full Product DetailsRig Builders, Cutting Edge 3 3/8 in, Head Weight 1 3/4 lb, Overall Length 17 5/8 in, Handle Hickory, Milled Face
View Full Product DetailsAxe, Hudson Bay, Cutting Edge 4 in, Head Material 5160 Alloy Steel, Head Weight 2 lb, Overall Length 19 in, Handle Hickory, Handle Material Hickory, Handle Length 18 in, Sharpened Face, Heat Treated for Maximum Edge Holding and Toughness, Handle Grain Orientation Adds to The Strength and Ergonomics, Meets/Exceeds Rc 52-56, Includes Sheath
View Full Product DetailsAxe, Hudson Bay, Cutting Edge 4 in, Head Material 5160 Alloy Steel, Head Weight 2 lb, Overall Length 19 in, Handle Hickory, Handle Material Hickory, Handle Length 18 in, Sharpened Face, Heat Treated for Maximum Edge Holding and Toughness, Handle Grain Orientation Adds to The Strength and Ergonomics, Meets/Exceeds Rc 52-56, Includes Sheath
View Full Product DetailsMachete Axe, Clearing Tool, Cutting Edge 18 in, Head Material Steel, Head Weight 1 1/2 lb, Overall Length 29 in, Handle Straight, Handle Material Fiber Composite, Handle Length 11 in, Curved Face, Heavy Duty Clearing, Includes Nylon Sheath
View Full Product DetailsMachete Axe, Clearing Tool, Cutting Edge 18 in, Head Material Steel, Head Weight 1 1/2 lb, Overall Length 29 in, Handle Straight, Handle Material Fiber Composite, Handle Length 11 in, Curved Face, Heavy Duty Clearing, Includes Nylon Sheath
View Full Product DetailsMichigan Axe, Double Bit, Cutting Edge 4 3/4 in, Head Material Steel, Head Weight 3 1/2 lb, Overall Length 36 in, Handle Straight, Handle Material Hickory, Red Enamel Cutting Edges in Clear Lacquer Face, Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size, Meets/Exceeds Rc 48-55
View Full Product DetailsMichigan Axe, Double Bit, Cutting Edge 4 3/4 in, Head Material Steel, Head Weight 3 1/2 lb, Overall Length 36 in, Handle Straight, Handle Material Hickory, Red Enamel Cutting Edges in Clear Lacquer Face, Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size, Meets/Exceeds Rc 48-55
View Full Product DetailsAxe, Splitting, Cutting Edge 3 1/4 in, Head Material Forged Steel, Head Weight 5 lb, Overall Length 36 in, Handle Straight, Handle Material Fiberglass/Nylon, Handle Length 36 in, Sharpened Face, Unbreakable Handle, Three Times Deeper Cuts, Low Friction Coating, Ultra Sharp Edge, Includes Protective Sheath
View Full Product DetailsAxe, Splitting, Cutting Edge 3 1/4 in, Head Material Forged Steel, Head Weight 5 lb, Overall Length 36 in, Handle Straight, Handle Material Fiberglass/Nylon, Handle Length 36 in, Sharpened Face, Unbreakable Handle, Three Times Deeper Cuts, Low Friction Coating, Ultra Sharp Edge, Includes Protective Sheath
View Full Product DetailsIf you are looking for a reliable axe, the Ochsenkopf European Axe is the tool to have on hand. The high-quality blade offers superior strength and durability. The European Axe has a polished cutting edge with blade protection, making it ideal for carving and splitting firewoods. This axe can be used universally thanks to its 4-3/4" cutting edge and 2.76 lb head weight. It also features an ash handle design that provides a firm grip during use. If you want to cut through logs with ease, look no further than the Ochsenkopf European Axe.
View Full Product DetailsIf you are looking for a reliable axe, the Ochsenkopf European Axe is the tool to have on hand. The high-quality blade offers superior strength and durability. The European Axe has a polished cutting edge with blade protection, making it ideal for carving and splitting firewoods. This axe can be used universally thanks to its 4-3/4" cutting edge and 2.76 lb head weight. It also features an ash handle design that provides a firm grip during use. If you want to cut through logs with ease, look no further than the Ochsenkopf European Axe.
View Full Product DetailsBuilders, Cutting Edge 3 3/8 in, Head Weight 1 3/4 lb, Overall Length 17 1/2 in, Handle Hickory, Scored Face
View Full Product DetailsBuilders, Cutting Edge 3 3/8 in, Head Weight 1 3/4 lb, Overall Length 17 1/2 in, Handle Hickory, Scored Face
View Full Product Details