Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Capspray

We make finding a capspray fast and simple every time!

Featured Product

TITAN HVLP Paint Sprayer,4 Stage,1 qt. 0524032
$1,599.99
  • HVLP Paint Sprayer, CapSpray(TM) 95, Adhesives, Enamels, Lacquers, Latex, Stains, Urethanes, Varnishes, Number of Settings 1, Number of Stages 4, Pattern Size 1/4 in to 12 in, Nozzle Size 1.3mm/0.051 in, Tank Capacity 1 qt, Paint Viscosity Optimum Range Low to Medium, Hose Length 30 ft, Max. Flow 90 cfm, Max. Pressure 9.5 psi, Voltage 120V AC, Amps 13.8 A, For Use With Mfr. No. 0508046, Includes 30 ft Air Hose, Turbine, Viscosity Cup

  • View Full Product Details

Shop Capspray