Carbide Bur Set, Double Cut, Shank Dia. 1/4 in, Number of Pieces 5, Trade Number SB-3, SC-5, SF-5, SG-3, SL-4, Coating Bright (Uncoated), Head Dia. 3/8 in, 1/2 in
Carbide Bur Set, Double Cut, Shank Dia. 1/4 in, Number of Pieces 5, Trade Number SB-3, SC-5, SF-5, SG-3, SL-4, Coating Bright (Uncoated), Head Dia. 3/8 in, 1/2 in
Carbide Bur Set, Double Cut, Cylindrical, Cylindrical, Cylindrical Radius End, Cylindrical Ball Nose, Oval, Round Nose Tree, Round Nose Tree, Taper Radius End, Shank Dia. 1/4 in, Number of Pieces 8, Trade Number SA1, SA3, SC1, SC3, SE1, SF1, SF3, SL3, Abrading Application Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning, Coating Bright (Uncoated), End Type Flat End, Radius End, Oval, Round Nose, For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
Carbide Bur Set, Double Cut, Cylindrical, Cylindrical, Cylindrical Radius End, Cylindrical Ball Nose, Oval, Round Nose Tree, Round Nose Tree, Taper Radius End, Shank Dia. 1/4 in, Number of Pieces 8, Trade Number SA1, SA3, SC1, SC3, SE1, SF1, SF3, SL3, Abrading Application Cleaning, Deburring, Finishing, Grinding, Polishing, Surface Conditioning, Coating Bright (Uncoated), End Type Flat End, Radius End, Oval, Round Nose, For Tool Type Die Grinders, Straight Grinders, Rotary Power Tools
1Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry.Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry. Features: Alternate diamon pattern, Fast removal, Fine finish, Long life, Maximum performance, Perfect balance. For use on: Stainless steel, Steel.
1Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry.Walter carbide burs are made from the highest grade tungsten carbide and are manufactured to ensure perfect concentricity and balance. This means you get a product that is safer, removes material faster and is guaranteed to provide the longest working life in the industry. Features: Alternate diamon pattern, Fast removal, Fine finish, Long life, Maximum performance, Perfect balance. For use on: Stainless steel, Steel.
Burr Set, Carbide Double Cut, 8 pcs.
Burr Set, Carbide Double Cut, 8 pcs.
Carbide Burrs Set, Titanium Nitride (TiN) Coated Carbide, Includes (30) Carbide Burrs, For Use With Metalwork, Tool Making, Engineering, Model Engineering, Wood Carving, Jewellery Making, Welding, Chamferring, Casting, Deburring, Grinding, Cylinder Head Porting and Sculpting
Carbide Burrs Set, Titanium Nitride (TiN) Coated Carbide, Includes (30) Carbide Burrs, For Use With Metalwork, Tool Making, Engineering, Model Engineering, Wood Carving, Jewellery Making, Welding, Chamferring, Casting, Deburring, Grinding, Cylinder Head Porting and Sculpting
Double Cut Carbide Burr Set, 4.5 In., 5 pcs.
Double Cut Carbide Burr Set, 4.5 In., 5 pcs.
Shank Double Cut Carbide Burr Set 1/4 In.
Shank Double Cut Carbide Burr Set 1/4 In.
Carbide Bur Set, Single Cut, Shank Dia. 1/8 in, Number of Pieces 9, Trade Number SA-51, SA-51-2, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51, Coating Bright (Uncoated), Head Dia. 1/4 in
Carbide Bur Set, Single Cut, Shank Dia. 1/8 in, Number of Pieces 9, Trade Number SA-51, SA-51-2, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51, Coating Bright (Uncoated), Head Dia. 1/4 in
Disposable Deburring Tool, E Series, Steel, High Speed Steel, Features Yellow Hex Shaped Handle with Pocketclip, Fixed Heavy Duty Blade, Includes Disposable Handle, E100 Blade
Disposable Deburring Tool, E Series, Steel, High Speed Steel, Features Yellow Hex Shaped Handle with Pocketclip, Fixed Heavy Duty Blade, Includes Disposable Handle, E100 Blade
Carbide Bur Set, Double Cut, Shank Dia. 1/4 in, Number of Pieces 10, Trade Number SB-5, SB-3, SC-5, SC-3, SD-5, SE-3, SF-5, SG-5, SG-3, SL-4, Coating Bright (Uncoated), Head Dia. 3/8 in, 1/2 in
Carbide Bur Set, Double Cut, Shank Dia. 1/4 in, Number of Pieces 10, Trade Number SB-5, SB-3, SC-5, SC-3, SD-5, SE-3, SF-5, SG-5, SG-3, SL-4, Coating Bright (Uncoated), Head Dia. 3/8 in, 1/2 in
Drill Bit and Tap Set, Number of Pieces 18, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included 10.20mm, 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.5mm, Measurement System Metric, Impact Rated No, Smallest Drill Bit Dia. 2.05mm
Drill Bit and Tap Set, Number of Pieces 18, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included 10.20mm, 2.05mm, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.5mm, Measurement System Metric, Impact Rated No, Smallest Drill Bit Dia. 2.05mm
Carbide Bur Set, Number of Pieces 9
Carbide Bur Set, Number of Pieces 9