Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Carbide Hole Saw Kits

Count on great prices, fast shipping and friendly service every time you order carbide hole saw kits from Zoro.

Featured Product

10 pc. Big Hawg™  Carbide Hole Cutter Kit
$221.56
qty
  • Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

  • View Full Product Details

Shop Carbide Hole Saw Kits

  • Hole Cutter Kit,7 pcs.,Carbide Tipped
    $119.97
    qty
    • Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Wood, Number of Pieces 7, Range of Saw Sizes 2-1/8 In. to 3-5/8 In., Max. Cutting Depth 2-7/16 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Sizes Included 2-1/8 In., 2-9/16 In., 3-5/8 In., Number of Teeth 3, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 49-56-9305, Pilot Drill Size 5/16 In., Replacement Pilot Drill No. Mfr. No. 49-56-9300, Shield Dia. Not Included

    • View Full Product Details

  • Steel Hawg (R) Carbide Cutter Steel Plate Kit PC 7
    $223.83
    qty
    • Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Metal, Number of Pieces 7, Range of Saw Sizes 11/16 In. to 1-3/8 In., Max. Cutting Depth 1/2 In., Arbor Design Included, Tooth Material Carbide Tipped, Saw Sizes Included 11/16 In., 13/16 In., 15/16 In., 1-1/8 In., 1-3/8 In., Replacement Arbor No. Mfr. No. 49-57-0035 or 49-57-0037, Shank Size 1/2 In. 3 Flat, Pilot Drill Size 1/4 In. dia. x 2-3/4 In. L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Shield Dia. Not Included

    • View Full Product Details

  • Hole Saw Kit,3 Pieces,Carbide Tipped
    $94.00
    qty
    • Hole Saw Kits, Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 3, Range of Saw Sizes 7/8 In. to 1-3/8 In., Max. Cutting Depth 1/4 In., Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., Includes (3) Metal Carbide Hole Saws, Replacement Bit w/Spring, Hex Wrench, Impact Rated No

    • View Full Product Details

  • Steel Hawg (R) Carbide Cutter Sheet Metal Kit, PC 7
    $138.90
    qty
    • Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Metal, Number of Pieces 7, Range of Saw Sizes 7/8 In. to 2 In., Max. Cutting Depth 3/16 In., Arbor Design Included, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., 1-3/4 In., 2 In., Replacement Arbor No. Mfr. No. 49-57-0035 or 49-57-0037, Shank Size 1/2 In. 3 Flat, Pilot Drill Size 1/4 In. dia. x 2-3/4 In. L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Shield Dia. Not Included

    • View Full Product Details

  • Hole Cutter Kit,8 pcs.,Carbide Tipped
    $179.97
    qty
    • Hole Cutter Kits, Hole Cutter Kit, Primary Saw Application Wood, Number of Pieces 8, Range of Saw Sizes 2-1/8 In. to 3-5/8 In., Max. Cutting Depth 2-7/16 In., Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Sizes Included 2-1/8 In., 2-9/16 In., 3-5/8 In., 4-5/8 In., Number of Teeth 3, Thread Size 5/8-18, Replacement Arbor No. Mfr. No. 49-56-9305, Pilot Drill Size 5/16 In., Replacement Pilot Drill No. Mfr. No. 49-56-9300, Shield Dia. Not Included

    • View Full Product Details

  • 19pc. Electrician's Master Hole Dozer™ Bi-Metal Hole Saw Kit
    $155.38
    qty
    • Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest Teeth form in the industry, backed by the Rip Guard™ limited lifetime Teeth break warranty. Each Teeth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on Teeth breaks is a first for the hole saw industry. The added Teeth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

    • View Full Product Details

  • 10pc. Electrician's Hole Dozer™ Bi-Metal Hole Saw Kit
    $75.99
    qty
    • Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest Teeth form in the industry, backed by the Rip Guard™ limited lifetime Teeth break warranty. Each Teeth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on Teeth breaks is a first for the hole saw industry. The added Teeth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

    • View Full Product Details

  • Hole Cutter Kit,6 PC,Tungsten Carbide
    $83.01
    qty
    • Hole Saw Kits, Hole Saw Kit, Primary Saw Application Metal, Number of Pieces 6, Range of Saw Sizes 7/8 In. to 1-3/8 In., Max. Cutting Depth 3/16 In., Arbor Design Included, Tooth Material Carbide Tipped, Saw Sizes Included 7/8 In., 1-1/8 In., 1-3/8 In., Teeth per Inch -, Replacement Arbor No. Mfr. No. 645-011, Shank Size 3/8 In. Hex, Pilot Drill Size 5/8 In. dia. x 2-1/4 In. L, Replacement Pilot Drill No. Mfr. No. 645-001, Stainless Steel, Mild Steel, Copper, Aluminum And Brass

    • View Full Product Details

  • 28pc. General Purpose Hole Dozer™ Bi-Metal Hole Saw Kit
    $279.99
    qty
    • Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest Teeth form in the industry, backed by the Rip Guard™ limited lifetime Teeth break warranty. Each Teeth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on Teeth breaks is a first for the hole saw industry. The added Teeth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

    • View Full Product Details

  • 13pc. General Purpose Hole Dozer™ Bi-Metal Hole Saw Kit
    $87.97
    qty
    • Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest Teeth form in the industry, backed by the Rip Guard™ limited lifetime Teeth break warranty. Each Teeth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on Teeth breaks is a first for the hole saw industry. The added Teeth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

    • View Full Product Details

  • 15pc. Hole Dozer™ Bi-Metal Hole Saw Kit
    $64.99
    qty
    • Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest Teeth form in the industry, backed by the Rip Guard™ limited lifetime Teeth break warranty. Each Teeth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on Teeth breaks is a first for the hole saw industry. The added Teeth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.

    • View Full Product Details