Carport Tarp
If you need a carport tarp we have them at everyday low prices.
Shop Carport Tarp results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Floor Tapping Block
- Size: 20 in Long
- Application: For Installing Tongue And Groove Flooring
Key Features:
- Item: Tapping Block,Plastic
- Package Quantity: 1
Key Features:
- Item: Flooring Installation Kit
- Application: For Installing Tongue And Groove Flooring
- Includes: (30) Spacers, (1) Tapping Block, (1) Pull Bar
Key Features:
- Item: Floor and Wall Roller
- Application: Carpet, Cork, Linoleum, Other Floor Coverings, Sheet Vinyl, VCT
- Capacity: 35 Lbs.
Key Features:
- Item: Carpet Installation Kit
- Includes: 24 in Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer, Cushion Back Cutter, Carpet Seam Roller, Razor Blade Knife, Utility Knife, Base Molding Lifter, Leather Tool Pouch, Ripping Hammer, Napping Shears, Stair Tool, Seam Adhesive Applicator, Chalk Reel, White Chalk Refill
- Package Quantity: 1
Key Features:
- Handle Type: (5) Positions
- Handle Material: Aluminum
- Application: For Carpet Installation
Key Features:
- Item: Laminate Cutter
- Application: For Installing Laminate Flooring
- Capacity: Cuts up to 8 in Wide and 10mm Thick
Key Features:
- Item: Carpet Knee Kicker
- Size: Adjusts From 17 1/2 to 21 1/2 in
- Construction: Die Cast Aluminum Parts, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
Key Features:
- Item: Laminate Wedge Spacers
- Size: 1-3/8 in Wide x 3/4 in Thick
- Application: For Preventing Flooring From Moving During Installation
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Key Features:
- Material: Steel
- Color: Red
- Load Capacity: 1000 lb
Key Features:
- Item: Longneck Jamb Saw
- Motor: 120V, 60 Hz, 9.6 Amp
- No Load RPM: 8,000 RPM
Key Features:
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,
Key Features:
- Item: Stair Tool
- Size: 3 1/2 in Wide
- Construction: Forged, Chrome Plated Steel
Key Features:
- Blade Width: 6 in
- Blade Material: Steel
- Blade Length: 3 1/2 in