Skip to Main Content
customer-service Help

Cdi Check Valve

Count on great prices, fast shipping and friendly service every time you order a cdi check valve from Zoro.

Shop Cdi Check Valve

CDI CONTROL DEVICES Valve,Check,3/4x3/4in

Zoro # G0470976 Mfr # P7575-1EP
$16.62

Check Valve, In Tank, Inlet (In.) 3/4 (F)NPT, Outlet (In.) 3/4 (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1, Hex Size (In.) 1 3/16 in, Flow Range Free Air (CFM) 0 to 30, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 1/4 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve

View Full Product Details

CDI CONTROL DEVICES Valve,Check,1x1in

Zoro # G2380847 Mfr # P1010-1EP
$47.97

Check Valve, In Tank, Inlet (In.) 1 (F)NPT, Outlet (In.) 1 (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1, Hex Size (In.) 1 1/2 in, Flow Range Free Air (CFM) 0 to 60, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 7/8 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve

View Full Product Details

CDI CONTROL DEVICES Valve,Check,1/2x1/2in

Zoro # G0953224 Mfr # C5050-1EP
$13.06

Check Valve, In Tank, Inlet (In.) 1/2 OD, Outlet (In.) 1/2 (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1, Hex Size (In.) 7/8 in, Flow Range Free Air (CFM) 0 to 20, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 2 7/8 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve

View Full Product Details

ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve

Zoro # G2574871 Mfr # FP CHK 685-8F8F-F
$17.42

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size - Check Valves 1/2 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.33 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi

View Full Product Details

INGERSOLL RAND Check Valve

Zoro # G8898321 Mfr # 85582229
$68.95

Check Valve, For Use With Grainger Item Number 3FRU3, 4M310, 4M361, 4YW10, For Use With Mfr. Model Number 32333247, 32499535, 32499543, 45463304, 46825212, 46825220, Fits Brand Ingersoll Rand

View Full Product Details

ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve

Zoro # G0653843 Mfr # FP CHK 685-8F8F-B
$16.34

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size - Check Valves 1/2 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.33 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi

View Full Product Details