Package Quantity 100
Package Quantity 100
Ceiling Tile Panel Clips, Length 2/5 in, Width 1 1/5 in, Height 1 in, Load Rating 20 lb, Material Plastic, Application For Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas, Includes 20 Pcs, Package Quantity 20
Ceiling Tile Panel Clips, Length 2/5 in, Width 1 1/5 in, Height 1 in, Load Rating 20 lb, Material Plastic, Application For Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas, Includes 20 Pcs, Package Quantity 20
Ceiling Tile Hold Down Clip, Width 9/16 in, Height 1 3/4 in, Material Plastic, Application For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas, Package Quantity 50
Ceiling Tile Hold Down Clip, Width 9/16 in, Height 1 3/4 in, Material Plastic, Application For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas, Package Quantity 50
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 12
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 12
Grocery Bag Type, None Handle Type, Kraft, Width 4 3/8 in, Depth 2 1/2 in, Height 7 7/8 in, 2#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 2 lb, FDA Compliant Yes, Package Quantity 500
Grocery Bag Type, None Handle Type, Kraft, Width 4 3/8 in, Depth 2 1/2 in, Height 7 7/8 in, 2#, Basis Weight 30 lb, Bag Bottom Type Flat, Grocery Bag, Material Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 2 lb, FDA Compliant Yes, Package Quantity 500
Ceiling Tile Hold Down Clip, Width 9/16 in, Height 2 1/2 in, Material Steel, Application For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas, Package Quantity 100
Ceiling Tile Hold Down Clip, Width 9/16 in, Height 2 1/2 in, Material Steel, Application For Installing Drop Ceiling Tiles and Holding Ceiling Tile Panels Secure Against The Grid In Drafty Areas, Package Quantity 100
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 36 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 36 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 25 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 33, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 25 Percent, Application General Use, Features Economical, Standards ASTM E1264, Package Quantity 16
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Scoring Creates Nominal 24 in x 24 in Squares
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Cortega, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.82, Resistant To Class A Fire Retardant, Texture Medium, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Scoring Creates Nominal 24 in x 24 in Squares
Suspender Clip, For Use With Mfr. No. 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489, Color Chrome, Construction Stainless Steel, Exterior Depth 5/8 in, Exterior Length 1 in, Exterior Width 1 in, Features Rugged Design, Includes Clip
Suspender Clip, For Use With Mfr. No. 10074135, 10074136, 10074137, 10076716, 10076717, 10076730, 10076731, 10076733, 10076735, 10076736, 10092521, 10092522, 10092523, 10107602, 10110443, 10110444, 10110488, 10110489, Color Chrome, Construction Stainless Steel, Exterior Depth 5/8 in, Exterior Length 1 in, Exterior Width 1 in, Features Rugged Design, Includes Clip
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Directional Fissured, Class A
Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Fissured, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.55, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 30, Light Reflectance 0.81, Resistant To Class A Fire Retardant, Texture Medium Fissured, Coverage 96 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 34 Percent, Application General Use, Features Economical, Directional Fissured, Class A