Skip to Main Content
customer-service Help

Chemical Barrel Pump

Count on great prices, fast shipping and friendly service every time you order a chemical barrel pump from Zoro.

Shop Chemical Barrel Pump

$54.99

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Buna-N, Cast Iron, Seal Material BUNA-N, GPM 7.5, Max. Viscosity 1, 500 SUS, Suction Tube Length 13 in to 39 in, Metered No, Adapter Material Cast Iron, Features Rotary Action Hand Pump w/ 2 in NPT inlet

View Full Product Details
$105.80
$63.74
$26.07

Hand Operated Drum Pump, Action Type Lever, Pump Body Material Polypropylene, Wetted Materials Carbon Steel, Polypropylene, Seal Material Polypropylene, Gasket Material Viton, Discharge Tubing Material Polypropylene, Piston Material Polypropylene, For Use On 15, 30 and 55 gal. Drums, GPM 9, Max. Temp. 140 Degrees F, Ounces per Stroke 8, 10 or 12 oz., Max. Viscosity 1, 000 cps, Max. GPM for Oil 5, Max. GPM for Water 9, Inlet Size 1 In., Outlet Size 7/8 In., Discharge Tube Outlet OD Size 1 In.

View Full Product Details
$34.99

Hand Operated Drum Pump, Action Type Lever, Wetted Materials Buna-N, Steel, Seal Material BUNA-N, Max. Viscosity 50 SUS, Suction Tube Length 20 in to 34-3/4 in, Metered No, Adapter Material Steel, Features Piston lever pump w/ 2 in NPT inlet

View Full Product Details
$140.99

Hand Operated Drum Pump, Action Type Piston, Pump Body Material Stainless Steel, Wetted Materials PTFE, Stainless Steel, Seal Material Packing Gland, Repairable, Discharge Tubing Material Stainless Steel, Piston Material PTFE, For Use On 15, 30, and 55 gal. Drums, Max. Temp. 140 Degrees F, Ounces per Stroke 4 to 20, Max. Viscosity 2, 000 SUS, Inlet Size 1-5/16 In., Outlet Size 21/32 In. ID, 3/4 In. OD, Discharge Tube Outlet ID Size 5/8 In., Discharge Tube Outlet OD Size 3/4 In.

View Full Product Details
$82.51

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Cast Iron, Steel, Viton, Seal Material Viton, Discharge Tubing Material Steel, For Use On 15 to 55 gal Drums, Max. Temp. 140 Degrees F, Ounces per Stroke 8 oz., Max. Viscosity 5, 000 SUS, Inlet Size 1 In., Outlet Size 1 In., Discharge Tube Outlet ID Size 7/8 In., Discharge Tube Outlet OD Size 1 In., Discharge Tube Length 7 In., Suction Tube Length 41 in, Suction Tube Outlet O.D. Size 1-1/4 In.

View Full Product Details
$13.45

The Dayton 3/4" Hand Drum Pump is ideal for pumping low-viscosity fluids. It has a hand-operated piston action. This pump's wetted materials are polyethylene and polypropylene, so it is extremely lightweight and can be used for long periods of time without causing hand fatigue. The pump has a polyethylene piston and a polyethylene cylinder. It also has a discharge tubing included with it, so you can hook it up to your drum and get to work right away. It is recommended for use with low-viscosity fluids like water, cooking oil, paint, and more.

View Full Product Details
$174.99

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Aluminum, Wetted Materials 301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel, Seal Material BUNA-N, GPM 10, Max. Viscosity 1, 500 SUS, Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Hose Length 96 in, Suction Tube Length 20 in to 34-3/4 in, Overall Length 24 In., Metered No, Adapter Type 2 In. Bung, Adapter Material Aluminum, Application Gasoline, Diesel, Oils up to SAE 40, Antifreeze and Kerosene, Features Rotary Action

View Full Product Details