Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Injector

Count on great prices, fast shipping and friendly service every time you order a chemical injector from Zoro.

Featured Product

DAYTON Chemical Injector,4-5.5 GPM 1MCZ9
$23.84
  • Chemical Injector, Adjustable, Discharge Port (In.) 3/8 M, Inlet Port (In.) 3/8 M, Bypass Port (In.) -, Flow Range (GPM) 4 to 5.5, Max. Pressure (PSI) 4, 500 psi, Length (In.) 2.125 in, Width (In.) 1 in, Height (In.) 3 in, Max. Fluid Temp. (F) 200 Degrees F, Mesh Size -, Nuts/Bolts -, - Retainer, Material of Construction Brass Stainless Steel, Buna-N, - Seal, For Use With Nonflammable Liquids, Function -, Application -

  • View Full Product Details

Shop Chemical Injector