Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemtrol Ball Valve

Our endless aisle includes a chemtrol ball valve and so much more!

Featured Product

1" Socket x FNPT CPVC Ball Valve Inline True Union
$57.12
  • Ball Valve, Body Material CPVC, Body Style Inline True Union, 3-Piece, Pipe Size 1 in, Connection Type Socket x FNPT, Full Port, Max. Pressure 250 psi CWP, Temp. Range 73 Degrees to 210 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type 1-Piece Stem, Handle Type Lever, Handle Material PVC, Stem Material CPVC, Body Seal Material FKM

  • View Full Product Details

Shop Chemtrol Ball Valve