Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Chief Hydraulic Cylinders

Count on great prices, fast shipping and friendly service every time you order chief hydraulic cylinders from Zoro.

Featured Product

Hydraulic Cylinder,4" Bore Dia.
$297.99
qty
  • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 4, Stroke (In.) 8, Rod Dia. (In.) 1-1/2, Retract (In.) 20-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

  • View Full Product Details

Shop Chief Hydraulic Cylinders

  • Hydraulic Cylinder,3" Bore Dia.
    $282.24
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 3, Stroke (In.) 24, Rod Dia. (In.) 1-1/2, Retract (In.) 34-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,4" Bore Dia.
    $483.00
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 4, Stroke (In.) 24, Rod Dia. (In.) 2, Retract (In.) 34-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,3" Bore Dia.
    $202.41
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 3, Stroke (In.) 8, Rod Dia. (In.) 1-1/4, Retract (In.) 20-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,2" Bore Dia.
    $158.91
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 2, Stroke (In.) 4, Rod Dia. (In.) 1-1/8, Retract (In.) 14-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,3" Bore Dia.
    $242.87
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 3, Stroke (In.) 16, Rod Dia. (In.) 1-1/2, Retract (In.) 31-1/2, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,2" Bore Dia.
    $193.50
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 2, Stroke (In.) 8, Rod Dia. (In.) 1-1/8, Retract (In.) 20-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,2" Bore Dia.
    $240.89
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 2, Stroke (In.) 20, Rod Dia. (In.) 1-1/8, Retract (In.) 30-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,4" Bore Dia.
    $393.74
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 4, Stroke (In.) 16, Rod Dia. (In.) 2, Retract (In.) 31-1/2, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,2-1/2" Bore Dia.
    $197.99
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 2-1/2, Stroke (In.) 12, Rod Dia. (In.) 1-1/8, Retract (In.) 22-1/4, Port Size (SAE) #8, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hydraulic Cylinder,5" Bore Dia.
    $459.74
    qty
    • Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia. (In.) 5, Stroke (In.) 8, Rod Dia. (In.) 2, Retract (In.) 20-1/4, Port Size (SAE) #12, Max. Pressure (PSI) 3000, Temp. Range -20 Degrees to 180 Degrees F, Ductile Iron Piston Material, Polished Chrome Piston Rod, Polyurethane Ring Material, Heavy-wall Honed Steel Tubes, Durable, Non-metallic Wear Band, Urethane U-Cup Rod Seal Type, Steel Material, High Tensile Tie Rods, Pre-loaded Piston Seal Type, Unfinished Finish, SAE J214 Standards

    • View Full Product Details

  • Hyd Cylinder,1-1/2 In Bore,4 In Stroke
    $99.99
    qty