Circuit Alert
Count on great prices, fast shipping and friendly service every time you order a circuit alert from Zoro.
Featured Product
Voltage Sensing Module for CircuitAlert
View Full Product DetailsShop Circuit Alert
Wire Stripper, Insulated Yes, Overall Length 8 in, Capacity 20 to 8 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Crimp, Adjustable Manual, Handle Type Cushion Grip, Features Snap-in Sensor Detects AC Voltage without Contacting Live Wires
View Full Product DetailsWire Stripper, Insulated Yes, Overall Length 8 in, Capacity 20 to 8 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Crimp, Adjustable Manual, Handle Type Cushion Grip, Features Snap-in Sensor Detects AC Voltage without Contacting Live Wires
View Full Product DetailsThis compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas. Cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire. Precision ground stripping holes. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Holes for looping and bending wire. Cleanly shears 6-32 and 8-32 screws. Shear-type cutting blades for clean cuts. Double-dipped comfort grips with curved handles. Coil spring provides fast self-opening action. Easy-to-read markings. Handy closure lock for convenient storage.
View Full Product DetailsThis compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas. Cuts, strips, and loops 10-18 AWG Solid and 12-20 AWG Stranded wire. Precision ground stripping holes. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Holes for looping and bending wire. Cleanly shears 6-32 and 8-32 screws. Shear-type cutting blades for clean cuts. Double-dipped comfort grips with curved handles. Coil spring provides fast self-opening action. Easy-to-read markings. Handy closure lock for convenient storage.
View Full Product DetailsKLEIN TOOLS Katapult® Wire Stripper and Cutter for Solid and Stranded Wire
Zoro # G6516286 Mfr # 11063WKlein Tools' Katapult® Solid and Stranded Wire Stripper / Cutter has a built-in cutting hole to cleanly cut 8-20 AWG solid and 10-22 AWG stranded wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. Made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability. Wire Stripper and Cutter cuts and strips 8-20 AWG solid and 10-22 AWG stranded wire with ease. Compound action stripping: grip and strip via single-action squeezing motion. Precision machined stripping holes easily remove insulation without damaging the wire. Removes up to 1-Inch (25 mm) in length of the insulation layer (jacket layer) in a single step. Tension loaded wire-grip gently holds the cable while retaining cable geometry. Cast alloy chassis with heavy-duty Ecoat finish for corrosion resistance and durability.
View Full Product DetailsKlein Tools' Katapult® Solid and Stranded Wire Stripper / Cutter has a built-in cutting hole to cleanly cut 8-20 AWG solid and 10-22 AWG stranded wire, while the stripping head allows you to easily grip and strip just by squeezing the handle. Made of cast alloy with a heavy-duty Ecoat finish for corrosion resistance and durability. Wire Stripper and Cutter cuts and strips 8-20 AWG solid and 10-22 AWG stranded wire with ease. Compound action stripping: grip and strip via single-action squeezing motion. Precision machined stripping holes easily remove insulation without damaging the wire. Removes up to 1-Inch (25 mm) in length of the insulation layer (jacket layer) in a single step. Tension loaded wire-grip gently holds the cable while retaining cable geometry. Cast alloy chassis with heavy-duty Ecoat finish for corrosion resistance and durability.
View Full Product DetailsThis compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places. Cuts, strips, loops and gauges 10-18 AWG solid wire. Spring-loaded action for self-opening. Easy-to-read wire gauge markings on both sides for stripping in either direction. Hardened steel with precision ground stripping holes. Wire looping and bending holes. Black-oxide finish resists corrosion. Textured handles provide a firm, comfortable grip. Color-coded handles: red indicates stranded wire, yellow indicates solid wire. Shear-type cutting blades for clean cuts.
View Full Product DetailsThis compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places. Cuts, strips, loops and gauges 10-18 AWG solid wire. Spring-loaded action for self-opening. Easy-to-read wire gauge markings on both sides for stripping in either direction. Hardened steel with precision ground stripping holes. Wire looping and bending holes. Black-oxide finish resists corrosion. Textured handles provide a firm, comfortable grip. Color-coded handles: red indicates stranded wire, yellow indicates solid wire. Shear-type cutting blades for clean cuts.
View Full Product DetailsKlein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes. For use with 20-30 AWG Solid and 22-32 Stranded wire. Cuts, strips and loops 20-30 AWG Solid and 22-32 AWG Stranded wire. Precision ground stripping holes. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Holes for looping and bending wire. Cleanly shears 6-32 and 8-32 screws. Coil spring provides fast self-opening action. Easy-to-read markings. Handy closure lock for convenient storage. Double dipped Klein Kurve® comfort grips.
View Full Product DetailsKlein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes. For use with 20-30 AWG Solid and 22-32 Stranded wire. Cuts, strips and loops 20-30 AWG Solid and 22-32 AWG Stranded wire. Precision ground stripping holes. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Holes for looping and bending wire. Cleanly shears 6-32 and 8-32 screws. Coil spring provides fast self-opening action. Easy-to-read markings. Handy closure lock for convenient storage. Double dipped Klein Kurve® comfort grips.
View Full Product DetailsThe Klein Tools Self-Adjusting Wire Stripper / Cutter takes the guesswork out of stripping solid, stranded, and Romex® wire. As the name suggests, this tool features a self-adjusting stripping head for quick, precise wire stripping. It's especially useful in panels and other places where multiple types and sizes of wire are present. Great for HVAC applications. Wire Stripper with stripping head that adjusts to strip: 10-20 AWG solid, 12-22 AWG stranded, and 12/2 and 14/2 Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable. Adjustable stopper to control the length of the core strip. Tensioning thumb wheel allows for precise stripping of smaller gauge wire. Convenient wire cutter in handle. Grooved grips are designed for added comfort. Perfect for HVAC applications because it allows you to strip the outer jacket of thermostat wire and then all the associated individual wires. Romex® is a registered trademark of Southwire Company.
View Full Product DetailsThe Klein Tools Self-Adjusting Wire Stripper / Cutter takes the guesswork out of stripping solid, stranded, and Romex® wire. As the name suggests, this tool features a self-adjusting stripping head for quick, precise wire stripping. It's especially useful in panels and other places where multiple types and sizes of wire are present. Great for HVAC applications. Wire Stripper with stripping head that adjusts to strip: 10-20 AWG solid, 12-22 AWG stranded, and 12/2 and 14/2 Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable. Adjustable stopper to control the length of the core strip. Tensioning thumb wheel allows for precise stripping of smaller gauge wire. Convenient wire cutter in handle. Grooved grips are designed for added comfort. Perfect for HVAC applications because it allows you to strip the outer jacket of thermostat wire and then all the associated individual wires. Romex® is a registered trademark of Southwire Company.
View Full Product DetailsKLEIN TOOLS Long Nose Multi Tool Wire Stripper, Wire Cutters, Crimping Tool
Zoro # G1377302 Mfr # 1010The Klein Tools Wire Stripper Long Nose Multi Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use. Wire Stripper easily cuts and strips 10-22 AWG wire. Multi Tool's narrow, serrated plier jaws pull, loop and bend wire. Cleanly shears 4-40, 5-40, 6-32, 10-32 and 10-24 screws. Cutters and strippers are in front of the pivot to easily reach into tight places. Crimps insulated, non-insulated terminals and 7-8 mm ignition terminals. Plastic-covered cushioned handles for comfort.
View Full Product DetailsThe Klein Tools Wire Stripper Long Nose Multi Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use. Wire Stripper easily cuts and strips 10-22 AWG wire. Multi Tool's narrow, serrated plier jaws pull, loop and bend wire. Cleanly shears 4-40, 5-40, 6-32, 10-32 and 10-24 screws. Cutters and strippers are in front of the pivot to easily reach into tight places. Crimps insulated, non-insulated terminals and 7-8 mm ignition terminals. Plastic-covered cushioned handles for comfort.
View Full Product DetailsWire Stripper, Insulated No, Overall Length 8 in, Capacity 24 to 10 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Automatic, Handle Type Cushion Grip, Features Adjustable Stop, Swivel Knob Micro Adjustment, Built In Wire Crimpers and Wire Cutter, Standards Meets Or Exceeds ANSI/ASTM And DIN Specifications
View Full Product DetailsWire Stripper, Insulated No, Overall Length 8 in, Capacity 24 to 10 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Automatic, Handle Type Cushion Grip, Features Adjustable Stop, Swivel Knob Micro Adjustment, Built In Wire Crimpers and Wire Cutter, Standards Meets Or Exceeds ANSI/ASTM And DIN Specifications
View Full Product DetailsMilwaukee 6 in. 1 combination pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6 in. 1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.
View Full Product DetailsMilwaukee 6 in. 1 combination pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won’t open when stored in a pouch or backpack. Milwaukee 6 in. 1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.
View Full Product DetailsWire Stripper, Insulated Yes, Overall Length 7 in, Capacity 22 to 10 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Automatic, Handle Type Cushion Grip, Handle Material Plastic Coated, Features Eliminates nicking, cutting, and fraying of wire, Wire Gripper holds wire centered in hole
View Full Product DetailsWire Stripper, Insulated Yes, Overall Length 7 in, Capacity 22 to 10 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Automatic, Handle Type Cushion Grip, Handle Material Plastic Coated, Features Eliminates nicking, cutting, and fraying of wire, Wire Gripper holds wire centered in hole
View Full Product DetailsThis Klein Tools Wire Stripper/Cutter cuts, strips, loops and gauges 16-26 AWG stranded wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places. Compact, lightweight wire-stripping and cutting tool. Narrow nose fits into tight places. Hardened steel with precision ground stripping holes. Do not use for cutting steel wire or bolts. Spring-loaded action for self-opening. Easy-to-read wire gauge markings on both sides for stripping in either direction. Black-oxide finish resists corrosion. Textured handles provide a firm, comfortable grip. Wire looping and bending holes. Shear-type cutting blades for clean cuts.
View Full Product DetailsThis Klein Tools Wire Stripper/Cutter cuts, strips, loops and gauges 16-26 AWG stranded wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places. Compact, lightweight wire-stripping and cutting tool. Narrow nose fits into tight places. Hardened steel with precision ground stripping holes. Do not use for cutting steel wire or bolts. Spring-loaded action for self-opening. Easy-to-read wire gauge markings on both sides for stripping in either direction. Black-oxide finish resists corrosion. Textured handles provide a firm, comfortable grip. Wire looping and bending holes. Shear-type cutting blades for clean cuts.
View Full Product Details