Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Circular Blades

Our endless aisle includes circular blades and so much more!

Featured Product

DEWALT 10",32-Teeth Circular Saw Blade,PK2 DW3106P5
$32.77
  • Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 7, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 32/60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.069 in, 0.071 in

  • View Full Product Details

Shop Circular Blades