Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clamos

Our endless aisle includes clamos and so much more!

Featured Product

IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11R) 11R
$16.89 20% off
$13.51
  • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

  • View Full Product Details

Shop Clamos

  • DEWALT 4-1/2" Bar Clamp Resin Handle and 1 1/2 in Throat Depth DWHT83191
    $4.09 4% off
    $3.89
    • Bar Clamp/Spreader, Type Trigger Bar Clamp, Capacity (In.) 4 1/2 in, Spreading Range (In.) 0 to 4-1/2, Throat Depth (In.) 1 1/2 in, Handle Material Resin, Bar Material Metal, Function 1 Handed, Converts to A Spreader and with Its Removable Jaw Pads It Protects Work Surfaces, Tough Re-Enforced Nylon Body Deters Wear and Tear

    • View Full Product Details

  • IRWIN VISE-GRIP 11" Locking C-Clamp 3-3/8" Jaw Capacity (11SP) 11SP
    $18.95 19% off
    $15.16
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 3 3/8 in, Throat Depth 2 5/8 in, Clamping Force Not Rated, Nominal Clamp Size 11 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 11 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • BESSEY 12 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth GS30K
    $39.85 15% off
    $33.87
    • Sliding Arm Bar Clamp, Opening (In.) 12 in, Throat Depth (In.) 5 1/2 in, Load Capacity (Lb.) 1, 200, Nominal Rail Size (In.) 63/64 x 15/32, Nominal Clamping Pressure 1, 200, Spindle Dia. (In.) 0.70, Pad Type Standard, Swivel, Swivel Type Non-Replaceable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 0.7, Max. Jaw Opening (In.) 12, Clamp Face (In.) 1-5/32 x 2-1/4, Bar Thickness (In.) 63/64, Bar Width (In.) 15/32, Bar Material Tempered Cold Drawn Forged Steel, Handle Length (In.) 3 15/16 in

    • View Full Product Details

  • BESSEY 36 in Bar Clamp Wood Handle and 2 1/2 in Throat Depth GSCC2.536
    $13.99 10% off
    $12.59
    • Bar and pipe clamps have padded ends for non-marriage usage. Take a look at the features for Bessey Clutch Style Bar Clamp. Application: General Purpose, For Assembly, Gluing, Construction And Maintenance, Handle Material: Wood.

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp, 6", 2-1/8Cap, 1-1/2"Throat, Size: 2-1/8" 6SP
    $8.11 15% off
    $6.89
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 1/8 in, Throat Depth 1 1/2 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 6 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • IRWIN VISE-GRIP Locking C-Clamp,6",2-1/8Cap,1-1/2"Throat 6R
    $7.76 14% off
    $6.60
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 1/8 in, Throat Depth 1 1/2 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 6 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Easy Release Trigger, Micro-adjustment, Government Specifications GGG-W-00649

    • View Full Product Details

  • BESSEY 24 in Bar Clamp Wood Handle and 2 1/2 in Throat Depth GSCC2.524
    $11.98 10% off
    $10.78
    • Bar and pipe clamps are typically used in woodworking applications. Take a look at the features for Bessey Clutch Style Bar Clamp. Application: General Purpose, For Assembly, Gluing, Construction And Maintenance, Handle Material: Wood.

    • View Full Product Details

  • IRWIN VISE-GRIP 18" Locking C-Clamp 8" Jaw capacity (18SP) 18SP
    $22.58 10% off
    $20.32
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 8 in, Throat Depth 9 1/2 in, Clamping Force 2000 lb, Nominal Clamp Size 18 in, Number of Pieces 1, Swivel Pad Yes, Tether Capable, Overall Clamp Length 18 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, ASME B107.36-2002

    • View Full Product Details

  • IRWIN VISE-GRIP 18" Locking C-Clamp 7-1/2"" Jaw Capacity (18R) 18R
    $19.37 10% off
    $17.43
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 8 in, Throat Depth 9 1/2 in, Clamping Force 2000 lb, Nominal Clamp Size 18 in, Number of Pieces 1, Swivel Pad No, Tether Capable, Overall Clamp Length 18 in, Nickel Plated, Steel, Locking Mechanism Release Lever, Screw Mechanism Adjusts Clamping Pressure, ASME B107.36-2002

    • View Full Product Details

  • MILWAUKEE Locking C-Clamp,6",2" Cap.,2-1/4" Throat 48-22-3532
    $13.97
    • Locking C-Clamps, Locking C-Clamp, Max. Opening 2 in, Throat Depth 2 1/4 in, Clamping Force Not Rated, Nominal Clamp Size 6 in, Number of Pieces 1, Swivel Pad No, Standard Tool (Accessory Needed for Tethering), Overall Clamp Length 6 1/2 in, Chrome Plated, Steel, Locking Mechanism One Handed, Screw Mechanism Torque Lock(TM), Jaw Width 1/2 in, Jaw Type C Clamp, Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty

    • View Full Product Details

  • BESSEY 16 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth GSM40
    $75.93 8% off
    $69.35
    • Sliding Arm Bar Clamp, Opening (In.) 16 in, Throat Depth (In.) 5 1/2 in, Load Capacity (Lb.) 2, 660, Nominal Rail Size (In.) 1-3/16 x 19/32, Nominal Clamping Pressure 2, 660, Spindle Dia. (In.) 0.775, Pad Type Heavy Duty, Swivel, Swivel Type Replaceable, Swivel Pad (In.) 1-1/2, Screw Size (In.) 0.775, Max. Jaw Opening (In.) 16, Clamp Face (In.) 1-5/16 x 2-5/8, Bar Thickness (In.) 1-3/16, Bar Width (In.) 19/32, Bar Material Tempered Cold Drawn Forged Steel, Handle Length (In.) 4 11/16 in

    • View Full Product Details