Clampco
Count on great prices, fast shipping and friendly service every time you order a clampco from Zoro.
Featured Product
Clamps, Clampco #C410N-200-205. This is a genuine OEM (Original Equipment Manufacturer) part.
View Full Product DetailsClamps, Clampco #C410N-200-205. This is a genuine OEM (Original Equipment Manufacturer) part.
View Full Product DetailsShop Clampco
T Bolt Clamp
View Full Product DetailsClamps, T-Bolt, SS, 1.38 In.-1.57 In., PK2, Package Quantity 2
View Full Product DetailsHose Clamp, T-Bolt, Min. Clamp Dia. 2 1/4 in, Max. Clamp Dia. 2 9/16 in, SAE Number 225, Hose Clamp Band Width 3/4 in, Thickness 0.025 in, Screw Size 7/16 in, Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, 300 Stainless Steel Bridge Material, Hose Clamp Install Torque 75 in-lb, Package Quantity 5
View Full Product DetailsHose Clamp, T-Bolt, Min. Clamp Dia. 2 1/4 in, Max. Clamp Dia. 2 9/16 in, SAE Number 225, Hose Clamp Band Width 3/4 in, Thickness 0.025 in, Screw Size 7/16 in, Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, 300 Stainless Steel Bridge Material, Hose Clamp Install Torque 75 in-lb, Package Quantity 5
View Full Product DetailsClamps, T-Bolt, SS, 1.50 In.-1.69 In., PK2, Package Quantity 2
View Full Product DetailsHose Clamp, T-Bolt, Min. Clamp Dia. 1 3/4 in, Max. Clamp Dia. 2 in, SAE Number 175, Hose Clamp Band Width 3/4 in, Thickness 0.025 in, Screw Size 7/16 in, Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, 300 Stainless Steel Bridge Material, Hose Clamp Install Torque 75 in-lb, Package Quantity 5
View Full Product DetailsHose Clamp, T-Bolt, Min. Clamp Dia. 1 3/4 in, Max. Clamp Dia. 2 in, SAE Number 175, Hose Clamp Band Width 3/4 in, Thickness 0.025 in, Screw Size 7/16 in, Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, 300 Stainless Steel Bridge Material, Hose Clamp Install Torque 75 in-lb, Package Quantity 5
View Full Product DetailsHose Clamp, T-Bolt, Min. Clamp Dia. 1 7/8 in, Max. Clamp Dia. 2 3/16 in, SAE Number 188, Hose Clamp Band Width 3/4 in, Thickness 0.025 in, Screw Size 7/16 in, Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, 300 Stainless Steel Bridge Material, Hose Clamp Install Torque 75 in-lb, Package Quantity 5
View Full Product DetailsHose Clamp, T-Bolt, Min. Clamp Dia. 1 7/8 in, Max. Clamp Dia. 2 3/16 in, SAE Number 188, Hose Clamp Band Width 3/4 in, Thickness 0.025 in, Screw Size 7/16 in, Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, 300 Stainless Steel Bridge Material, Hose Clamp Install Torque 75 in-lb, Package Quantity 5
View Full Product DetailsClamps, T-Bolt, SS, 1.75 In.-2.01 In., PK2, Package Quantity 2
View Full Product DetailsCommpatible with Soft Rubber hoses, Stainless Steel clamps with Zinc Bolt and spring
View Full Product DetailsCommpatible with Soft Rubber hoses, Stainless Steel clamps with Zinc Bolt and spring
View Full Product DetailsUltra T-Bolt Clamp, 1.33" to 1.7
View Full Product DetailsTc231 Banjo Clamp
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product DetailsWorm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10
View Full Product Details