Skip to Main Content
customer-service Help

Clear Plastic Hose

We have the clear plastic hose you need to get the job done right.

Shop Clear Plastic Hose

$820.91

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Features Autofeed Attachment Included, Includes 3/8 in x 75 ft IW Cable, T-260 Tool Set

View Full Product Details

RIDGID Drop Head Auger,4 In. L,Steel

Zoro # G2073443 Mfr # 63065
$17.51

Drop Head Auger, For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722, Size 4 in L, Connection Size 3/8 in, 1/2 in, 5/8 in, Material Steel, Number of Pieces 1, Includes Female Coupling

View Full Product Details
$155.45

Autofeed Assembly, For Use With Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998, Size 3/8 in or 1/2 in, Material Cast Aluminum with Plastic Shroud, Includes -

View Full Product Details
$596.55

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle

View Full Product Details

RIDGID Drain Cleaning Tool Set,Steel

Zoro # G2438572 Mfr # 48482
$61.42

Drain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key

View Full Product Details
$62.35

Straight Pipe Wrench, Aluminum, Jaw Capacity 2 1/2 in, Serrated, Overall Length 18 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details
$757.33

Manual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size 1/8 in to 1 in, For Nominal Pipe Size 1/2 in to 2 in, Rod Size 1/8 in to 1 in, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes, Features Die Heads Snap In From Both Sides And Lock In Place

View Full Product Details
$639.41

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 75 ft, HP 1/3, Operating Speed 170 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 6 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards Certificate# 1067837, CSA Certified

View Full Product Details

RIDGID Drain Cleaning Gloves,PVC,PR

Zoro # G0070817 Mfr # 70032
$15.49

Drain Cleaning Gloves, For Use With Mfr. No. J-750, Mfr. No. K-400, Mfr. No. K-6200, Mfr. No. K-7500, Mfr. No. K-750R, Mfr. No. K3800, Material PVC, 1 Pair

View Full Product Details
$200.77

Drain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No

View Full Product Details

DAYTON Drain Hose

Zoro # G6001615 Mfr # 31UK32
$33.36

Drain Hose, For Use With Grainger Item Number 20HW28, 14X829, 4NEL4, 14X831, 4NEL8, 14X832, For Use With Mfr. Model Number FANG 15B, FANG 18C, FANG 20, FANG 20HD, FANG 26T, FANG 28T, Fits Brand Dayton

View Full Product Details