Coaxial Indicator
Count on great prices, fast shipping and friendly service every time you order a coaxial indicator from Zoro.
Shop Coaxial Indicator results
(Showing 1 - 15)
Relevance
Key Features:
Package Quantity: 1
Key Features:
Item: Co-Axial Indicator Set
Package Quantity: 1
Key Features:
Item: Centering Indicator 0-0.12/.0005"
Package Quantity: 1
Key Features:
Item: Precision Centering Indicator 0.0005"
Package Quantity: 1
Key Features:
Range: 0 to 0.110 in
Features: Provides Quick and Accurate Centering in Boring and Milling Set-Up
Includes: External/Internal Feeler, Plastic Case
Key Features:
Package Quantity: 1
Key Features:
Item: Indicator, CO AX INDICATOR MM
Package Quantity: 1
Key Features:
Graduations: 0.001 in
Range: 0 in to 1 in
Accuracy: +/-0.002 in
Key Features:
Graduations: 0.001 in
Range: 0 in to 1 in
Features: Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Key Features:
Graduations: 0.0005 in
Range: 0 in to 0.03 in
Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Key Features:
Graduations: 0.001 in
Range: 0 in to 1 in
Features: V-Base; Fine Adjust; Magnetic Base Helps Keep Unit in Place During Use
Key Features:
Graduations: 0.0001 in
Range: 0 in to 0.008 in
Features: Dovetail Mounting, Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
Key Features:
Item: Coaxial Cable
Plenum Rated: No
Coaxial Cable Type: RG-6/U
Key Features:
Graduations: 0.001 in
Range: 0.1 in
Features: 1/4 in Shank