Coil Kit
We make finding a coil kit fast and simple every time!
Shop Coil Kit results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Electric Heater Coil Re-String Kit
- Coil Length: 22 in
- Outside Dia.: 3/8 in
Key Features:
- Item: Electric Heater Coil Re-String Kit
- Coil Length: 18 in
- Outside Dia.: 3/8 in
Key Features:
- Item: Electric Heater Coil Re-String Kit
- Coil Length: 23 in
- Outside Dia.: 3/8 in
Key Features:
- Item: Hydronic Duct Heating and Cooling Coil
- Fluid Type: Hot Water
- Air Flow: 375 cfm
Key Features:
- Item: Electric Heater Coil Re-String Kit
- Coil Length: 12 in
- Outside Dia.: 5/8 in
Key Features:
- Item: Electric Heater Coil Re-String Kit
- Coil Length: 18 1/2 in
- Outside Dia.: 3/8 in
Key Features:
- Heater Voltage: 208VAC
- BtuH: 25,598
- kW: 7.5
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Key Features:
- Voltage: 120V AC
- Length: 13 in
- Watts: 800 W
Key Features:
- Item: In-line Duct Fan Heater
- BtuH Output: 4915 / 2457
- Housing Material: Galvanized Steel
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Key Features:
- Item: In-line Duct Fan Heater
- Housing Material: Galvanized Steel
- BtuH Output: 3413 / 1707
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Explore More
- qmark electric wall mount heaters
- re-verber-ray unvented high intensity infrared heaters
- frostguard heating cables
- dayton portable commercial oil heaters
- raychem heating cable accessories
- qmark portable electric heaters
- tpi corp. portable electric heaters
- dimplex electric unit heaters
- allegro portable electric heaters
- heat wagon portable electric heaters
- westaflex gas vent pipe
- markel products electric wall mount heaters