Cole-Parmer Pump
We have the cole-parmer pump you need to get the job done right.
Featured Product
pH Electrode with ATC Probe, For Use With OAKTON 600 Series pH Meters, Includes pH Electrode and ATC Probe
View Full Product DetailspH Electrode with ATC Probe, For Use With OAKTON 600 Series pH Meters, Includes pH Electrode and ATC Probe
View Full Product DetailsShop Cole-Parmer Pump
Digi-Sense RTD Thermometer, NIST Traceab
View Full Product DetailspH Electrode, Testing Parameter pH, Measurement Range 0-14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 130 mm, Cable Length 3 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Waterproof pH/Conductivity/Deg C/Deg F Meter, Standards NIST or USA, Shelf Life 6 mo, Junction Double, Electrolyte Redox, Recommended Use Dissolved Oxygen Measurments, Includes Electrode
View Full Product DetailspH Electrode, Testing Parameter pH, Measurement Range 0-14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 130 mm, Cable Length 3 ft, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Waterproof pH/Conductivity/Deg C/Deg F Meter, Standards NIST or USA, Shelf Life 6 mo, Junction Double, Electrolyte Redox, Recommended Use Dissolved Oxygen Measurments, Includes Electrode
View Full Product DetailsWaterproof pH Electrode with ATC, pH Electrode All-in one, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON PH 300 Meters, OAKTON PH 310 Meters, OAKTON PH/CON 300 Meters, OAKTON PH/CON 510 Meters, Standards NIST or USA, Shelf Life 6 mo
View Full Product DetailsWaterproof pH Electrode with ATC, pH Electrode All-in one, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON PH 300 Meters, OAKTON PH 310 Meters, OAKTON PH/CON 300 Meters, OAKTON PH/CON 510 Meters, Standards NIST or USA, Shelf Life 6 mo
View Full Product DetailsMultiparameter Meter, Electric Conductivity Range 0 to 20 mS/cm, TDS Range 0 to 0.00002 ppm, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 122 Degrees F, Salinity Range 0 to 10 ppt, Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 50 Degrees C, Calibration 1 point, Interface No Interface, Power Source (4) A76 Alkaline Batteries, Includes Batteries, Manufacturers Warranty Length 1 yr
View Full Product DetailsMultiparameter Meter, Electric Conductivity Range 0 to 20 mS/cm, TDS Range 0 to 0.00002 ppm, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 122 Degrees F, Salinity Range 0 to 10 ppt, Display LCD, Auto Power Off Yes, Memory No, Temperature Compensation Range 0 Degrees to 50 Degrees C, Calibration 1 point, Interface No Interface, Power Source (4) A76 Alkaline Batteries, Includes Batteries, Manufacturers Warranty Length 1 yr
View Full Product DetailsWaterproof pH Electrode with ATC, Single Junction, Testing Parameter pH / Temp, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC/ATC OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Ion 510 Meters, pH 1100 Meters, pH 2100 Meters, pH 5 Meters, pH 510 Meters, pH 6 Meters, Standards NIST or USA, Shelf Life 6 mo
View Full Product DetailsWaterproof pH Electrode with ATC, Single Junction, Testing Parameter pH / Temp, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC/ATC OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With Ion 510 Meters, pH 1100 Meters, pH 2100 Meters, pH 5 Meters, pH 510 Meters, pH 6 Meters, Standards NIST or USA, Shelf Life 6 mo
View Full Product DetailsWaterproof pH Tester 30, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Operating Temp. Range (C) 0 to 50 Degrees , Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Includes (4) 1.5 V Batteries, Range -10 to 15
View Full Product DetailsWaterproof pH Tester 30, pH Range -1.00 to 15.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 122 Degrees F, 0 to 50 Degrees C, Operating Temp. Range (F) 32 to 122 Degrees , Operating Temp. Range (C) 0 to 50 Degrees , Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Includes (4) 1.5 V Batteries, Range -10 to 15
View Full Product DetailsBuffer Solution, pH, Range 7 pH, Container 500 mL Bottle
View Full Product DetailsBuffer Solution, pH, Range 4.01 pH, Container 500 mL Bottle
View Full Product DetailspH Electrode, Single Junction, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 32 Degrees to 100 Degrees C, Body Material Epoxy, Diameter 13/32, Length 4.3 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Reference Combination Electrode, Pin Type Junction, Junction Single, Electrolyte Combinaci�n de Electrodo
View Full Product DetailspH Electrode, Single Junction, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 32 Degrees to 100 Degrees C, Body Material Epoxy, Diameter 13/32, Length 4.3 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Reference Combination Electrode, Pin Type Junction, Junction Single, Electrolyte Combinaci�n de Electrodo
View Full Product DetailsPH TESTER WATER PROOF BNC -1.0 TO 15.0 PH +/- 0.01 PH 0.01 OAKTON
View Full Product DetailsReplacement Electrode Sensor, Double Junction replacement probe, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1 in, Length 130 mm, Cable Length Direct connect, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Waterproof pHTestr 3, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode
View Full Product DetailsReplacement Electrode Sensor, Double Junction replacement probe, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1 in, Length 130 mm, Cable Length Direct connect, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Waterproof pHTestr 3, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode
View Full Product DetailsExplore more
- acurite digital and mechanical timers
- winters water gauges
- jonard tools force gauges
- zinsser metal testers
- talboys mixer accessories
- test products intl. thermocouple thermometers
- westward pipe and utility locators
- klein tools battery testers
- eclipse static control products
- extech bench single output dc power supplies
- taylor dial thermometers
- fluke battery testers