Collapsable Hose
We make finding a collapsable hose fast and simple every time!
Featured Product
PET ADOBE Collapsible Cat Tunnel Play Tube with Toy and Hole for Exercise / Napping for Kittens and Rabbits
Zoro # G301710544 Mfr # 518018XXPKeep your cat active and entertained with the Pet Adobe Interactive Play Tunnel. This toy was designed to not only entertain your four-legged friend, but also to help to encourage physical activity, mental stimulation, and satisfy your cats senses and natural instincts. The tunnel is ideal for interactive play and features a toy ball that hangs from the opening for your cat to play with and a peep hole for playing and spying. It is also perfect to provide cats and kittens with an enclosed space where they feel "safe-in for peaceful lounging and napping after playing in the tube. The tunnel is collapsible and lightweight, so it conveniently stores and is easily portable for travel. More than just a cat toy, this tunnel is also great for rabbits, small dogs, and other pets!
View Full Product DetailsKeep your cat active and entertained with the Pet Adobe Interactive Play Tunnel. This toy was designed to not only entertain your four-legged friend, but also to help to encourage physical activity, mental stimulation, and satisfy your cats senses and natural instincts. The tunnel is ideal for interactive play and features a toy ball that hangs from the opening for your cat to play with and a peep hole for playing and spying. It is also perfect to provide cats and kittens with an enclosed space where they feel "safe-in for peaceful lounging and napping after playing in the tube. The tunnel is collapsible and lightweight, so it conveniently stores and is easily portable for travel. More than just a cat toy, this tunnel is also great for rabbits, small dogs, and other pets!
View Full Product DetailsShop Collapsable Hose
Canvas Bucket with 75' Expandable Hose, Rubber Tip Nozzle & Quick Release. The canvas bucket is a great way to store and carry the 75' expandable hose. Very sturdy canvas holds it' s shape and holds water too!. Includes: 75' Expandable Hose, Rubber Tip Nozzle & Quick Release.
View Full Product DetailsCanvas Bucket with 75' Expandable Hose, Rubber Tip Nozzle & Quick Release. The canvas bucket is a great way to store and carry the 75' expandable hose. Very sturdy canvas holds it' s shape and holds water too!. Includes: 75' Expandable Hose, Rubber Tip Nozzle & Quick Release.
View Full Product DetailsExtendable hose-easy to handle clip-on hose extends from 6Ft to 18Ft. One crevice attachment, one brush attachment. Brush portion detaches from nozzle for easy upholstery cleaning
View Full Product DetailsExtendable hose-easy to handle clip-on hose extends from 6Ft to 18Ft. One crevice attachment, one brush attachment. Brush portion detaches from nozzle for easy upholstery cleaning
View Full Product DetailsAutomatically expands and contracts; Lightweight - weighs under 1 lb.; Won't kink; Strong and durable; Easy to store; Tested up to 140 psiNot for use with drinking water.
View Full Product DetailsAutomatically expands and contracts; Lightweight - weighs under 1 lb.; Won't kink; Strong and durable; Easy to store; Tested up to 140 psiNot for use with drinking water.
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Rubber, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 100 psi, Temp. Range 158 Degrees F, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Flexible, Full Flow Couplings, Ultra Lightweight, Kink Resistant Yes
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Rubber, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 100 psi, Temp. Range 158 Degrees F, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Flexible, Full Flow Couplings, Ultra Lightweight, Kink Resistant Yes
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Hose Color Red, Features Abrasion Resistant, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Hose Color Red, Features Abrasion Resistant, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsAutomatically expands and contracts; Lightweight - weighs under 1 lb.; Won't kink; Strong and durable; Easy to store; Tested up to 140 psiNot for use with drinking water.
View Full Product DetailsAutomatically expands and contracts; Lightweight - weighs under 1 lb.; Won't kink; Strong and durable; Easy to store; Tested up to 140 psiNot for use with drinking water.
View Full Product DetailsWater Hose, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Color Red, Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Features Lead Free Couplings, Kink Resistant Yes, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Color Red, Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61, Features Lead Free Couplings, Kink Resistant Yes, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material Rubber, Hose Cover Material Rubber, Temp. Range 180 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Commercial Use, Crush Proof Couplings, High Burst Pressure, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material Rubber, Hose Cover Material Rubber, Temp. Range 180 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Commercial Use, Crush Proof Couplings, High Burst Pressure, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Hose Color Red, Features Abrasion Resistant, Crushproof Connection, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Hose Color Red, Features Abrasion Resistant, Crushproof Connection, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Temp. Range 90 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Light Duty Construction, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Temp. Range 90 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Light Duty Construction, Kink Resistant No, Garden Hose Type Water Hose
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Polypropylene, Hose Cover Material Polypropylene, Max. Working Pressure @ 70 F 100 psi, Temp. Range 158 Degrees F, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Flexible, Full Flow Couplings, Ultra Lightweight, Kink Resistant Yes
View Full Product DetailsWater Hose, Hose Inside Dia. 5/8 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Polypropylene, Hose Cover Material Polypropylene, Max. Working Pressure @ 70 F 100 psi, Temp. Range 158 Degrees F, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Flexible, Full Flow Couplings, Ultra Lightweight, Kink Resistant Yes
View Full Product Details