customer-service Help

Collapsible Hose

Our endless aisle includes a collapsible hose and so much more!

Shop Collapsible Hose

$77.30

Canvas Bucket with 75' Expandable Hose, Rubber Tip Nozzle & Quick Release. The canvas bucket is a great way to store and carry the 75' expandable hose. Very sturdy canvas holds it' s shape and holds water too!. Includes: 75' Expandable Hose, Rubber Tip Nozzle & Quick Release.

View Full Product Details
$51.29

Extendable hose-easy to handle clip-on hose extends from 6Ft to 18Ft. One crevice attachment, one brush attachment. Brush portion detaches from nozzle for easy upholstery cleaning

View Full Product Details

SEACHOICE 50' Expandable Hose

Zoro # G3133167 Mfr # 79711
$32.79

Automatically expands and contracts; Lightweight - weighs under 1 lb.; Won't kink; Strong and durable; Easy to store; Tested up to 140 psiNot for use with drinking water.

View Full Product Details
$63.19

Water Hose, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material Rubber, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 100 psi, Temp. Range 158 Degrees F, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Features Flexible, Full Flow Couplings, Ultra Lightweight, Kink Resistant Yes

View Full Product Details
$105.18

The Gartenkraft retractable NW-10S 1/2" 33ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$177.20

The Gartenkraft retractable NW-20B 5/8" 65ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$140.00

The Gartenkraft retractable XG-50B 5/8" 50ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft XG Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. Unit comes with access panel to replace hose if damaged or needed. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$141.09

The Gartenkraft retractable NW-15S 1/2" 50ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$130.69

The Gartenkraft retractable NW-20S 1/2" 65ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$229.99

The Gartenkraft retractable XW-30B 5/8" 100ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft XW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. Unit comes with access panel to replace hose if damaged or needed. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details