Skip to Main Content
customer-service Help

Combination Switch

Our endless aisle includes a combination switch and so much more!

Shop Combination Switch

$12.58

Combination Device, Toggle, NEMA Configuration 5-15R, Amps 15 A, Voltage 120/277V AC, HP 1/2 hp, Description/Special Features Switch/Switch, Color Ivory, Standards UL

View Full Product Details
$7.19

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Light Almond

View Full Product Details

LEGRAND Prewired Raceway,6 Outlets,Steel

Zoro # G1150247 Mfr # V20GB306
$42.09

Prewired Raceway, Series Plugmold(R), Receptacle Type NEMA 5-15R, Number of Outlets 6, Outlet Center Distance 6 in, Amps 15 A, Number of Circuits 1, Optional Entrance Fitting Back Feed Box, Entrance End Fitting, Length 3 ft, Color Ivory, Material Steel, Mounting Style Screw Through Base Or Supporting Clip, Includes Blank End Fittings, Standards Base and Cover: File E4376, cUL Listed, Fittings: File E41751, Multioutlet Assembly: File E15191, UL Listed

View Full Product Details
$13.49

Straight Blade Connector, Amps - Plugs and Receptacles 15, Voltage - Plugs and Receptacles 125V AC, NEMA Plug Configuration - Plugs and Receptacles 5-15R, Number of Poles 2, Number of Wires 2, Wiring Style Standard, Color - Plugs and Receptacles Black/White, Grade - Plugs and Receptacles Industrial, Antimicrobial No, Corrosion Resistant Yes, Power Indicator No, Cord Size 0.230 in to 0.690 in, Phase 1

View Full Product Details

LEGRAND Prewired Raceway,10 Outlets,6 In. D

Zoro # G0986684 Mfr # V20GB506
$57.15

Prewired Raceway, Series Plugmold(R), Receptacle Type NEMA 5-15R, Number of Outlets 10, Outlet Center Distance 6 in, Amps 15 A, Number of Circuits 1, Optional Entrance Fitting Back Feed Box, Entrance End Fitting, Length 5 ft, Color Ivory, Material Aluminum, Mounting Style Screw Through Base Or Supporting Clip, Includes Blank End Fittings, Standards cUL Listed, UL Listed

View Full Product Details
$15.06

Ground Continuity Monitoring Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Specification, Amps - Plugs and Receptacles 15, 5-15P, Number of Poles 2, Number of Wires 3, 125V AC, Black/White, Corrosion Resistant No, Phase - Plugs and Receptacles 1, Cord Size 0.230 in to 0.720 in, IP Rating 20, Material Nylon, HP -

View Full Product Details

LEGRAND Raceway,Series OFR,8 ft.,Black

Zoro # G4474863 Mfr # OFRBC-8
$346.49

Raceway, Series OFR, Number of Channels 4, Cover Type Snap On, Material Steel, Length 8 ft, Height 0.5 in, Width 6.88 in, Color Black, Finish Powder Coated, Floor Mounting Style, Standards CSA C22.2 No. 62, UL 5A

View Full Product Details

LEGRAND Prewired Raceway,5 Outlets,20 Amps

Zoro # G0430753 Mfr # NM24GBA512
$93.45

Prewired Raceway, Series Plugmold(R), Receptacle Type NEMA 5-15R, NEMA 5-20R, Number of Outlets 5, Outlet Center Distance 12 in, Amps 20 A, Number of Circuits 2, Optional Entrance Fitting Back Feed Box, Entrance End Fitting, Length 5 ft, Color Ivory, Material Polyester, Mounting Style Screw Through Base Or Supporting Clip, Includes Blank End Fittings, Standards cUL Listed, UL Listed

View Full Product Details
$72.39

Prewired Raceway, Series Plugmold(R), Receptacle Type NEMA 5-15R, Number of Outlets 12, Outlet Center Distance 6 in, Amps 15 A, Number of Circuits 1, Optional Entrance Fitting Back Feed Box, Entrance End Fitting, Length 6 ft, Color Ivory, Material Aluminum, Mounting Style Screw Through Base Or Supporting Clip, Includes Blank End Fittings, Standards cUL Listed, UL Listed

View Full Product Details

LEGRAND Raceway,Series 2300,5 ft.,Ivory

Zoro # G0605561 Mfr # 2300BAC
$18.77

Raceway, Series 2300, Number of Channels 1, Connector Type Entrance End, Cover Type Snap On, Material PVC, Length 5 ft, Height 0.69 in, Width 2.25 in, Color Ivory, Finish Durable, Adhesive Mounting Style, Standards CE Compliant, CSA Certified, UL File E147128

View Full Product Details
$19.22

Raceway, Series V700, Number of Channels 1, Cover Type One Piece, Material Steel, Length 10 ft, Height 0.66 in, Width 0.75 in, Color Ivory, Finish Decor, Tough, Durable Scuffcoat, Mounting Location Indoor, Standards cUL Listed, UL

View Full Product Details