Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Command Access

We have the command access you need to get the job done right.

Featured Product

COMMAND ACCESS 1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge ETH4W4545 652 5SW
$93.38
  • Electrified Hinge, Brass Material, Satin Chrome Finish, 150.0 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 25/32 in Door Leaf Width, 1 25/32 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Mortise Mounting, 4 Number of Wires, 5/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

  • View Full Product Details

Shop Command Access