Compact Bolt Cutter
Our endless aisle includes a compact bolt cutter and so much more!
Featured Product
CRESCENT H.K. PORTER Compact Bolt Cutter with Flush Cut Blades and Plastic Dipped Handles
Zoro # G6219367 Mfr # 0890MAThe Crescent H.K. Porter 0890MA Compact Bolt Cutter is the perfect tool for cutting wire rope, copper and communication cable. The flush cut blades make this compact bolt cutter ideal for working in tight spaces. It has a cutting capacity of 9/64" mild steel and very hard steel. Its overall length is 8 in., with a 1/4" soft and medium/hard brinnell 300/rockwell c31 rating. This tool has a plastic dipped handle that offers comfort while you work, as well as better control over the blade. The Crescent H.K Porter Compact Bolt Cutter is just what you need to finish your next project on time.
View Full Product DetailsThe Crescent H.K. Porter 0890MA Compact Bolt Cutter is the perfect tool for cutting wire rope, copper and communication cable. The flush cut blades make this compact bolt cutter ideal for working in tight spaces. It has a cutting capacity of 9/64" mild steel and very hard steel. Its overall length is 8 in., with a 1/4" soft and medium/hard brinnell 300/rockwell c31 rating. This tool has a plastic dipped handle that offers comfort while you work, as well as better control over the blade. The Crescent H.K Porter Compact Bolt Cutter is just what you need to finish your next project on time.
View Full Product DetailsShop Compact Bolt Cutter
KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip
Zoro # G4782793 Mfr # 71 32 200Mini Bolt Cutter, Black Atramentized Chrome Vanadium Heavy Duty Steel, Multi-Component Grips, Overall Length 8 in, Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in, Hard Materials up to Brinnell 455/Rockwell C48 1/8 in, Cutting Action Center Cut, Jaw Material Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened, Grip Style Ergonomic Two Color, Dual Component
View Full Product DetailsMini Bolt Cutter, Black Atramentized Chrome Vanadium Heavy Duty Steel, Multi-Component Grips, Overall Length 8 in, Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in, Hard Materials up to Brinnell 455/Rockwell C48 1/8 in, Cutting Action Center Cut, Jaw Material Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened, Grip Style Ergonomic Two Color, Dual Component
View Full Product DetailsMini Bolt Cutter, Black Atramentized Chrome Vanadium Heavy Duty Steel, Multi-Component Grips, Overall Length 8 in, Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in, Hard Materials up to Brinnell 455/Rockwell C48 1/8 in, Cutting Action Center Cut, Jaw Material Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened, Grip Style Ergonomic Two Color, Dual Component
View Full Product DetailsMini Bolt Cutter, Black Atramentized Chrome Vanadium Heavy Duty Steel, Multi-Component Grips, Overall Length 8 in, Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in, Hard Materials up to Brinnell 455/Rockwell C48 1/8 in, Cutting Action Center Cut, Jaw Material Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened, Grip Style Ergonomic Two Color, Dual Component
View Full Product DetailsCRESCENT H.K. PORTER Compact Bolt Cutter with Co-Molded Grip, Spring Return and Lck Latch
Zoro # G6180544 Mfr # 0890SMCThe Crescent H.K. Porter 0890SMC Compact Bolt Cutter is the ideal tool for cutting wires and cables. It can cut through 9/64" of steel, making it one of the toughest hard wire cutters available on the market today. The co-molded handle provides superior comfort with repetitive cutting, as well as a cushion grip and ergonomic design. The recessed notch blade design allows you to make a clean cut every time without slipping or buckling. The spring return and locking latch ensures that your fingers are not pinched during use. This 8 in. hard wire cutter also has a 1/4 in hard brinnell 300 rockwell C31 jaw material and 1/4 in soft med./hard brinnell 455 rockwell C48 materials up to brinnell 455 rockwell C48 hardness capacity for tough jobs like cable sheathing, hog rings, nails and staples. If you need a reliable tool for working with tough wires and cables, this compact bolt cutter is what you will want to equip yourself with.
View Full Product DetailsThe Crescent H.K. Porter 0890SMC Compact Bolt Cutter is the ideal tool for cutting wires and cables. It can cut through 9/64" of steel, making it one of the toughest hard wire cutters available on the market today. The co-molded handle provides superior comfort with repetitive cutting, as well as a cushion grip and ergonomic design. The recessed notch blade design allows you to make a clean cut every time without slipping or buckling. The spring return and locking latch ensures that your fingers are not pinched during use. This 8 in. hard wire cutter also has a 1/4 in hard brinnell 300 rockwell C31 jaw material and 1/4 in soft med./hard brinnell 455 rockwell C48 materials up to brinnell 455 rockwell C48 hardness capacity for tough jobs like cable sheathing, hog rings, nails and staples. If you need a reliable tool for working with tough wires and cables, this compact bolt cutter is what you will want to equip yourself with.
View Full Product DetailsKNIPEX 8" Knipex Cobolt "Fencing" Compact Bolt Cutter, Plastic Grip
Zoro # G4782775 Mfr # 71 01 200 RFencing Cutters, Straight Cut, Overall Length 8 in, Features Comfort Grip Handle
View Full Product DetailsFencing Cutters, Straight Cut, Overall Length 8 in, Features Comfort Grip Handle
View Full Product DetailsWhen you need to cut a bolt or a wire, this KNIPEX 71 01 200 8" Bolt Cutter is the tool for the job. The pliers are black atramentized and have a chrome vanadium steel handle. This mini bolt cutter has an overall length of 8 in., with cutting action in the center. It has jaws made of steel and plastic coated handles. Its soft and medium/hard brinnell rating is 300/Rockwell C31, while its hard materials rating is 1/4 in./Brinnell 455/Rockwell C48. The KNIPEX Mini Bolt Cutter is perfect for your next DIY project.
View Full Product DetailsWhen you need to cut a bolt or a wire, this KNIPEX 71 01 200 8" Bolt Cutter is the tool for the job. The pliers are black atramentized and have a chrome vanadium steel handle. This mini bolt cutter has an overall length of 8 in., with cutting action in the center. It has jaws made of steel and plastic coated handles. Its soft and medium/hard brinnell rating is 300/Rockwell C31, while its hard materials rating is 1/4 in./Brinnell 455/Rockwell C48. The KNIPEX Mini Bolt Cutter is perfect for your next DIY project.
View Full Product DetailsTwin, Cutter for Ammco Brake Lathes
View Full Product DetailsThe KNIPEX 00 20 06 US1 3 Piece Cobra Pliers Set is a convenient and affordable tool that you can use for various tasks. This plier set has a self-gripping, thin jaw profile. The overall length ranges from 7 1/4 in to 12 in, so you will have the perfect length for your task. Each of the three pieces included in this set are made of chrome vanadium steel. They come with a red handle and are designed for water pump plier sets. If you want to get the job done right, then the KNIPEX 00 20 06 US1 3 Piece Cobra Pliers Set is an excellent choice.
View Full Product DetailsThe KNIPEX 00 20 06 US1 3 Piece Cobra Pliers Set is a convenient and affordable tool that you can use for various tasks. This plier set has a self-gripping, thin jaw profile. The overall length ranges from 7 1/4 in to 12 in, so you will have the perfect length for your task. Each of the three pieces included in this set are made of chrome vanadium steel. They come with a red handle and are designed for water pump plier sets. If you want to get the job done right, then the KNIPEX 00 20 06 US1 3 Piece Cobra Pliers Set is an excellent choice.
View Full Product DetailsMini Bolt Cutter, Steel, Overall Length 8 in, Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in, Hard Materials up to Brinnell 455/Rockwell C48 1/8 in, Cutting Action Center Cut, Jaw Material Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened, Grip Style Ergonomic Two Color, Dual Component, Features Precision Cutting Edges for Hard, Soft and Piano Wire, 60 Percent Reduction In Hand Force Compared to Conventional High Leverage Diagonal Cutters
View Full Product DetailsMini Bolt Cutter, Steel, Overall Length 8 in, Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4 in, Hard Materials up to Brinnell 455/Rockwell C48 1/8 in, Cutting Action Center Cut, Jaw Material Chrome Vanadium Heavy Duty Steel, Forged and Oil Hardened, Grip Style Ergonomic Two Color, Dual Component, Features Precision Cutting Edges for Hard, Soft and Piano Wire, 60 Percent Reduction In Hand Force Compared to Conventional High Leverage Diagonal Cutters
View Full Product DetailsPlier Sets, Plier Wrench Sets, Plier Wrench Set, ESD Safe No, Number of Pieces 3, Handle Type Dipped, Material Chrome Vanadium Steel, Spring Return No, Tether Capable, Includes 7 in with 1-3/8 in Grip, 10 in with 1-3/4 in Grip, 12 in with 2-3/8 in Grip Plier Wrenches, Handle Color Red, Features Self-Locking, Standards DIN ISO 5743
View Full Product DetailsPlier Sets, Plier Wrench Sets, Plier Wrench Set, ESD Safe No, Number of Pieces 3, Handle Type Dipped, Material Chrome Vanadium Steel, Spring Return No, Tether Capable, Includes 7 in with 1-3/8 in Grip, 10 in with 1-3/4 in Grip, 12 in with 2-3/8 in Grip Plier Wrenches, Handle Color Red, Features Self-Locking, Standards DIN ISO 5743
View Full Product DetailsWhen it comes to cutting bolts, the KNIPEX 7101200 CoBolt Compact Bolt Cutter is just what you need. It has a compact design that makes this bolt cutter ideal for small spaces and tight work areas. This compact bolt cutter has jaws with serrated edges. The KNIPEX CoBolt Compact Bolt Cutter will be an essential tool in your arsenal of automotive tools thanks to its precise cutting ability and ease of use.
View Full Product DetailsWhen it comes to cutting bolts, the KNIPEX 7101200 CoBolt Compact Bolt Cutter is just what you need. It has a compact design that makes this bolt cutter ideal for small spaces and tight work areas. This compact bolt cutter has jaws with serrated edges. The KNIPEX CoBolt Compact Bolt Cutter will be an essential tool in your arsenal of automotive tools thanks to its precise cutting ability and ease of use.
View Full Product DetailsThe KNIPEX 87 01 250 10" Cobra Water Pump Pliers are a must-have for any plier enthusiast. It features a V-jaw design that allows you to hold fasteners firmly and securely. The chrome vanadium electric steel construction means this tongue and groove plier is built to last. It has been polished on the head, while the handless jaw has been plastic coated for added protection against rust and corrosion. This 10 in. long plier also has push button adjustment, which makes it easy to use with one hand or two hands as needed. With a 1 1/8 in. jaw width, the plier jaws have a length of 1 1/4 in.. This KNIPEX Tongue & Groove Pliers is designed to help you complete your next project quickly and efficiently.
View Full Product DetailsThe KNIPEX 87 01 250 10" Cobra Water Pump Pliers are a must-have for any plier enthusiast. It features a V-jaw design that allows you to hold fasteners firmly and securely. The chrome vanadium electric steel construction means this tongue and groove plier is built to last. It has been polished on the head, while the handless jaw has been plastic coated for added protection against rust and corrosion. This 10 in. long plier also has push button adjustment, which makes it easy to use with one hand or two hands as needed. With a 1 1/8 in. jaw width, the plier jaws have a length of 1 1/4 in.. This KNIPEX Tongue & Groove Pliers is designed to help you complete your next project quickly and efficiently.
View Full Product Details