customer-service Help

Compound Mitre

We make finding a compound mitre fast and simple every time!

Shop Compound Mitre

$731.23

Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 in, Max. Cut Depth @ 45 Deg. Bevel 4 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 14 in, Max. Cut Width @ 45 Deg. Miter 10 in, Sliding Yes, Variable Speed No, Voltage 120V AC

View Full Product Details
$674.25

Miter Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4, 800 RPM, Current 15 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 in, Max. Cut Depth @ 45 Deg. Bevel 4 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 in, Sliding Yes, Variable Speed No, Voltage 120V AC

View Full Product Details
$513.59

Miter Saw, Power Source Corded, Blade Dia. 8 1/2 in, Max. Blade Speed 5, 600 RPM, Current 12 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 2 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 2 in, Max. Cut Depth @ 45 Deg. Bevel 2 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 in, Sliding Yes, Variable Speed No

View Full Product Details

MAKITA 12 in Blade Dia., 1 in Arbor Size

Zoro # G4920736 Mfr # LS1221
$349.93

Compound Miter Saw, Blade Dia. 12 in, Arbor Size 1 in, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , Voltage 120V AC, Includes Carbide Blade, Dust Bag, Extension Wing, , Socket Wrench, Vertical Vise, Features Electric Brake, Horizontal D-Handle Design, Pivoting Fence

View Full Product Details
$299.99

Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 4, 500 RPM, Current 15 A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 47 Degrees Left to 0 Degrees Right, Bevel Stops 9 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 1 1/2 in, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Max. Cut Width @ 0 Deg. Miter 7 1/4 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding No, Variable Speed No, Voltage 120V AC, Cord Length 6 ft

View Full Product Details
$459.08

Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 3 39/64 in, Miter Angle Range 50 Degrees Left to 50 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Yes. The 12 in. Double-Bevel Compound Miter Saw is powered by a 15 Amp motor that drives 3, 800 rpm to deliver extended power and durability. This saw features a stainless-steel miter detent plate with 14 positive stops and cam miter lock system that provides repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2 in. of base molding vertically and 6-5/8 in. of crown molding vertically nested. High-efficiency dust duct is concentrated at the point of cut for maximum collection. The lightweight design and built-in carry handle provide portability.

View Full Product Details
$496.99

Miter Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3, 800 RPM, Current 15 A, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 6 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 3 39/64 in, Miter Angle Range 50 Degrees Left to 50 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Yes. The 15 Amp motor in this 12 in. Double-Bevel Compound Miter Saw drives 3, 800 rpm to deliver extended power and durability. The integrated CUTLINE feature (LED work light system) provides adjustment-free cut line indication for accuracy and visibility. This saw has a stainless-steel miter detent plate with 14 positive stops and cam miter lock system that provides repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2 in. of base molding vertically and 6-5/8 in. of crown molding vertically nested. High-efficiency dust duct is concentrated at the point of cut for maximum collection. Its lightweight design and built-in carry handle provide portability.

View Full Product Details
$355.14

Miter Saw, Cordless, Series 20V MAX, Blade Dia. 7 1/4 in, Max. Blade Speed 3, 750 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Max. Cut Depth @ 0 Deg. Bevel 2 in, Max. Cut Depth @ 45 Deg. Bevel 1 1/2 in, Miter Angle Range 48 Degrees Left to 35 Degrees Right, Max. Cut Width @ 0 Deg. Miter 8 in, Max. Cut Width @ 45 Deg. Miter 5 1/2 in, Sliding Yes, Variable Speed Yes, Tool Weight 30 lb, Wireless Tool Tracking No, Brushless Motor No. The DCS361B 20V MAX* 7 1/4" Sliding Miter Saw features an adjustment free cut line indication for better accuracy and visibility. Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy. Compact and lightweight construction for easy transporting and storage. Battery and charger sold separately.

View Full Product Details
$40.57

Circular Saw Blades. Construction Series Miter, General Construction Grade Miter Saw Blades. Construction Grade Micro-Grain Carbide Teeth For Longer Life. Fully Hardened Plate Body For Added Durability. Expansion Slots And Heat Vents Resist Warping And Reduce Vibration For Truer Cuts. Ultra Smooth Cross Cutting. For Hardwood, Softwood, Plywood, Veneer Trim And Molding.

View Full Product Details
$735.90

Miter Saw, Cordless, Series X2 LXT, Blade Dia. 10 in, Max. Blade Speed 4, 400 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees , 60 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 5/8 in, Max. Cut Depth @ 45 Deg. Bevel 2 3/8 in, Miter Angle Range 60 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 in, Max. Cut Width @ 45 Deg. Miter 8 1/2 in, Sliding Yes

View Full Product Details
$640.12

The M18 fuel 7-1/4 in. dual bevel sliding compound miter saw was designed for the demand needs of the professional carpenter and remodeler. Designed to increase productivity and efficiency on the jobsite, the 2733 combines the best in accuracy, portability and performance. Weighing in at only 28 lbs with battery, the 2733 is the lightest weight saw in its class. Dual bevel functionality provides users the most efficient and productive way make a variety of different cuts without flipping or turning the work piece. The combination of the POWERSTATE brushless motor and M18 REDLITHIUM XC5.0 battery delivers over 600 cuts per charge for all day run-time on a single charge.

View Full Product Details