Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compressed Air Water Filter

Count on great prices, fast shipping and friendly service every time you order a compressed air water filter from Zoro.

Featured Product

SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W, Size: Miniature 4ZL08
$31.79
  • Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 26 cfm, Bowl Material - Air Treatment Polycarbonate, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 1.0 oz, Max. Temp. 125 Degrees F, Manual Drain Type, Compressed Air Filter Media, Housing Material Zinc, Overall Height 4.17 in, Overall Width 1.63 in

  • View Full Product Details

Shop Compressed Air Water Filter