Construction Harness
Count on great prices, fast shipping and friendly service every time you order construction harness from Zoro.
Featured Product
🧰 WORK SAFELY - Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.🧰 ADJUST WITH EASE - The fall protection body harness has 5 easily accessible adjustment points to ensure a comfortable fit a wide range of body types properly and safely. The dorsal D-ring for fall arrest, hip D-rings, heavy duty back support/positioning pad with removable tool belt, tongue buckle leg straps. Quick connect chest. Palmer Safety Full Body Safety Harness are designed for use by person with a combined Weight (clothing, tools, etc.) of 130 – 310 lbs. (59 – 140 kg)🧰 RELIABLY DURABLE - We provide fall protection gear that is built to last and can keep you out of harm’s way. The body harness is build with these physical parameters: Webbing: Polyester, Width: 1.73 in, Breaking Strength: 5000 lbs., Stitching Thread: High-tenacity polyester | Metal Component: Alloy Steel, Finish: Silver or Golden Yellow Galvanized | Weight: 5.28 lbs.🧰 COMPLIANT WITH SAFETY STANDARDS - We take working environment safety very seriously. That’s why our fall protection fall arrest harness complies with OSHA standards as well as meet in some cases exceed ANSI/ASSE Z359.11-2014 fall protection requirements. It’s a must-have for safe and fully-compliant work operations in Ports, Highways, Government buildings, Military Installations, Residential & Commercial Construction, Roofing, 🧰 WHY PALMER SAFETY: Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge. Put safety on top of your agendas. Add the Palmer Safety Fall Protection 3D Full Body Safety Harness to your cart today!
View Full Product Details🧰 WORK SAFELY - Palmer Safety Harnesses are designed and tested to comply with applicable OSHA and ANSI standards for fall protection equipment. When used as a component in a personal fall arrest system, or a personal restraint system, the Palmer Safety harnesses provide workers with the full body harness system designed to allow the body to help absorb the impacts of a fall should one occur.🧰 ADJUST WITH EASE - The fall protection body harness has 5 easily accessible adjustment points to ensure a comfortable fit a wide range of body types properly and safely. The dorsal D-ring for fall arrest, hip D-rings, heavy duty back support/positioning pad with removable tool belt, tongue buckle leg straps. Quick connect chest. Palmer Safety Full Body Safety Harness are designed for use by person with a combined Weight (clothing, tools, etc.) of 130 – 310 lbs. (59 – 140 kg)🧰 RELIABLY DURABLE - We provide fall protection gear that is built to last and can keep you out of harm’s way. The body harness is build with these physical parameters: Webbing: Polyester, Width: 1.73 in, Breaking Strength: 5000 lbs., Stitching Thread: High-tenacity polyester | Metal Component: Alloy Steel, Finish: Silver or Golden Yellow Galvanized | Weight: 5.28 lbs.🧰 COMPLIANT WITH SAFETY STANDARDS - We take working environment safety very seriously. That’s why our fall protection fall arrest harness complies with OSHA standards as well as meet in some cases exceed ANSI/ASSE Z359.11-2014 fall protection requirements. It’s a must-have for safe and fully-compliant work operations in Ports, Highways, Government buildings, Military Installations, Residential & Commercial Construction, Roofing, 🧰 WHY PALMER SAFETY: Palmer Safety is a full service fall protection and safety training organization with offices in New Orleans, Houston, New York, and Los Angeles. We believe knowledge is power and, in the case of fall protection, can mean life or death. We offer the complete package: high quality products serviced by experienced personnel with industry knowledge. Put safety on top of your agendas. Add the Palmer Safety Fall Protection 3D Full Body Safety Harness to your cart today!
View Full Product DetailsShop Construction Harness
Full Body Harness, Harness Sizing M/L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing M/L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Harness D-Ring Material Stainless Steel, Standards ANSI Z359.11-2014, Series V-FORM, Harness Style Vest, Brand and Series MSA V-FORM, D-Ring Locations Back, Shoulder, Features RaceFORM buckle, Athletic cut, Pull-down adjustment, Hardware Material Steel, Includes Padding No, Padding Location No Padding, RFID Equipped Yes, Torso Adjustment Mating, Webbing Coating Uncoated
View Full Product DetailsFull Body Harness, Harness Sizing XL, Weight Capacity 400 lb, Chest Strap Buckles Quick-Connect, Leg Strap Buckles Tongue, Harness D-Ring Material Stainless Steel, Standards ANSI Z359.11-2014, Series V-FORM, Harness Style Vest, Brand and Series MSA V-FORM, D-Ring Locations Back, Shoulder, Features RaceFORM buckle, Athletic cut, Pull-down adjustment, Hardware Material Steel, Includes Padding No, Padding Location No Padding, RFID Equipped Yes, Torso Adjustment Mating, Webbing Coating Uncoated
View Full Product DetailsFull Body Harness, Harness Sizing S/M, Weight Capacity 425 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502, Series Condor, Harness Style Vest, Brand and Series Condor, D-Ring Locations Back, Hips, Features Removeable workbelt, Hardware Material Steel, Includes Padding Yes, Padding Location Back, Shoulder, RFID Equipped No, Torso Adjustment Friction, Webbing Coating Uncoated
View Full Product DetailsFull Body Harness, Harness Sizing S/M, Weight Capacity 425 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502, Series Condor, Harness Style Vest, Brand and Series Condor, D-Ring Locations Back, Hips, Features Removeable workbelt, Hardware Material Steel, Includes Padding Yes, Padding Location Back, Shoulder, RFID Equipped No, Torso Adjustment Friction, Webbing Coating Uncoated
View Full Product Details3M DBI-SALA Full Body Harness, Vest Style, L, Repel(TM) Polyester, Yellow
Zoro # G0571891 Mfr # 1101655Full Body Harness, Harness Sizing L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Hips
View Full Product Details3M DBI-SALA Full Body Harness, Vest Style, Universal, Repel(TM) Polyester, Yellow
Zoro # G2791266 Mfr # 1102008Full Body Harness, Harness Sizing Universal, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing Universal, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing XL, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing XL, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product Details3M DBI-SALA Full Body Harness, Vest Style, Universal, Polyester, Yellow
Zoro # G0843166 Mfr # 1102000Full Body Harness, Harness Sizing Universal, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Features No-tangle design Stand-up back D-ring Tongue buckle leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Revolver(TM) vertical torso adjusters
View Full Product DetailsFull Body Harness, Harness Sizing Universal, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Features No-tangle design Stand-up back D-ring Tongue buckle leg straps Repel(TM) webbing Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator Revolver(TM) vertical torso adjusters
View Full Product DetailsFull Body Harness, Harness Sizing L/XL, Weight Capacity 425 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502, Series Condor, Harness Style Vest, Brand and Series Condor, D-Ring Locations Back, Hips, Features Removeable workbelt, Hardware Material Steel, Includes Padding Yes, Padding Location Back, Shoulder, RFID Equipped No, Torso Adjustment Friction, Webbing Coating Uncoated
View Full Product DetailsFull Body Harness, Harness Sizing L/XL, Weight Capacity 425 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502, Series Condor, Harness Style Vest, Brand and Series Condor, D-Ring Locations Back, Hips, Features Removeable workbelt, Hardware Material Steel, Includes Padding Yes, Padding Location Back, Shoulder, RFID Equipped No, Torso Adjustment Friction, Webbing Coating Uncoated
View Full Product DetailsFull Body Harness, Harness Sizing S, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing S, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing M/L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing M/L, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.11, OSHA 1926.502, Series Protecta(R), Harness Style Vest, Brand and Series 3M Protecta(R), D-Ring Locations Back, Hips
View Full Product Details3M DBI-SALA Full Body Harness, Vest Style, XL, Repel(TM) Polyester, Yellow
Zoro # G1327356 Mfr # 1101656Full Body Harness, Harness Sizing XL, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Hips
View Full Product DetailsFull Body Harness, Harness Sizing XL, Weight Capacity 420 lb, Chest Strap Buckles Mating, Leg Strap Buckles Tongue, Harness D-Ring Material Steel, Standards ANSI Z359.1, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502, Series Delta(TM), Harness Style Vest, Brand and Series 3M DBI-Sala Delta(TM), D-Ring Locations Back, Hips
View Full Product Details