General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1/4 in, For Axle Shape Hex, 0.878 in Bearing OD, 15/16 in Flange Outside Dia., 3/8 in Overall Width, 40 lb Bearing Load Rating, 1/4 in Bore Dia.
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1/4 in, For Axle Shape Hex, 0.878 in Bearing OD, 15/16 in Flange Outside Dia., 3/8 in Overall Width, 40 lb Bearing Load Rating, 1/4 in Bore Dia.
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1 in, For Axle Shape Hex, 3.115 in Bearing OD, 3/8 in Overall Width, 1000 lb Bearing Load Rating, 1 in Bore Dia.
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1 in, For Axle Shape Hex, 3.115 in Bearing OD, 3/8 in Overall Width, 1000 lb Bearing Load Rating, 1 in Bore Dia.
Cam Follower, Roller Style Stud, Face Design Plain, Roller Shape Crowned, Roller Dia. 1.38 in, Roller Width 0.38 in, Stud Type Concentric, Stud Dia. 0.313 in, Stud Length 0.625 in, Thread Size 5/16-18, Thread Length (In.) 0.45 in, Thread Length (mm) -, Step Size (In.) -, Step Size (mm) -, Static Load Capacity (Lb.) 399 lb, Dynamic Load Capacity (Lb.) 300 lb, Max. Load Axial (Lb.) 250 lb, Roller Material Steel, Number of Bearings 1, Ball Bearing Type, Bearing Material Zinc Plated Steel
Cam Follower, Roller Style Stud, Face Design Plain, Roller Shape Crowned, Roller Dia. 1.38 in, Roller Width 0.38 in, Stud Type Concentric, Stud Dia. 0.313 in, Stud Length 0.625 in, Thread Size 5/16-18, Thread Length (In.) 0.45 in, Thread Length (mm) -, Step Size (In.) -, Step Size (mm) -, Static Load Capacity (Lb.) 399 lb, Dynamic Load Capacity (Lb.) 300 lb, Max. Load Axial (Lb.) 250 lb, Roller Material Steel, Number of Bearings 1, Ball Bearing Type, Bearing Material Zinc Plated Steel
Cam Follower, Roller Style Stud, Face Design Screwdriver Slot, Roller Shape Flat, Roller Dia. 0.625 in, Roller Width 0.4375 in, Stud Type Concentric, Stud Dia. 0.25 in, Stud Length 0.75 in, Thread Size 1/4-28, Thread Length (In.) 0.3125 in, Static Load Capacity (Lb.) 1, 250 lb, Dynamic Load Capacity (Lb.) 1, 320 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
Cam Follower, Roller Style Stud, Face Design Screwdriver Slot, Roller Shape Flat, Roller Dia. 0.625 in, Roller Width 0.4375 in, Stud Type Concentric, Stud Dia. 0.25 in, Stud Length 0.75 in, Thread Size 1/4-28, Thread Length (In.) 0.3125 in, Static Load Capacity (Lb.) 1, 250 lb, Dynamic Load Capacity (Lb.) 1, 320 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
Cam Follower, Roller Style Yoke, Bore Dia. 0.3125 in, Roller Shape Flat, Roller Dia. 1.0 in, Roller Width 0.625 in, Static Load Capacity (Lb.) 63, 300 lb, Dynamic Load Capacity (Lb.) 24, 660 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
Cam Follower, Roller Style Yoke, Bore Dia. 0.3125 in, Roller Shape Flat, Roller Dia. 1.0 in, Roller Width 0.625 in, Static Load Capacity (Lb.) 63, 300 lb, Dynamic Load Capacity (Lb.) 24, 660 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
Cam Follower, Roller Style Stud, Face Design Screwdriver Slot, Roller Shape Flat, Roller Dia. 0.75 in, Roller Width 0.5 in, Stud Type Concentric, Stud Dia. 0.375 in, Stud Length 0.875 in, Thread Size 3/8-24, Thread Length (In.) 0.375 in, Static Load Capacity (Lb.) 2, 260 lb, Dynamic Load Capacity (Lb.) 2, 140 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
Cam Follower, Roller Style Stud, Face Design Screwdriver Slot, Roller Shape Flat, Roller Dia. 0.75 in, Roller Width 0.5 in, Stud Type Concentric, Stud Dia. 0.375 in, Stud Length 0.875 in, Thread Size 3/8-24, Thread Length (In.) 0.375 in, Static Load Capacity (Lb.) 2, 260 lb, Dynamic Load Capacity (Lb.) 2, 140 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
OD Nylon Pulley Wheel with Steel Raceway
OD Nylon Pulley Wheel with Steel Raceway
Cylindrical Roller Bearing, Open, Bore Dia. 15mm, +0/-008mm Tolerance, Outside Dia. 35, +0/-.011mm Outside Dia. Tolerance, Width 11, Fillet Radii (In.) 0.0236, Fillet Radii (mm) 0.6, Outer Ring Inside Dia. (In.) 1.0984, Outer Ring Inside Dia. (mm) 27.9, Inner Ring Outside Dia. (In.) 0.8622, Inner Ring Outside Dia. (mm) 21.9, Shoulder Height (In.) 1.2047, Shoulder Height (mm) 30.6, Dynamic Load Capacity (Lb.) 2800, Static Load Capacity (Lb.) 2300, Temp. Range (F) -40 Degrees to +205 Degrees
Cylindrical Roller Bearing, Open, Bore Dia. 15mm, +0/-008mm Tolerance, Outside Dia. 35, +0/-.011mm Outside Dia. Tolerance, Width 11, Fillet Radii (In.) 0.0236, Fillet Radii (mm) 0.6, Outer Ring Inside Dia. (In.) 1.0984, Outer Ring Inside Dia. (mm) 27.9, Inner Ring Outside Dia. (In.) 0.8622, Inner Ring Outside Dia. (mm) 21.9, Shoulder Height (In.) 1.2047, Shoulder Height (mm) 30.6, Dynamic Load Capacity (Lb.) 2800, Static Load Capacity (Lb.) 2300, Temp. Range (F) -40 Degrees to +205 Degrees
Spherical Bearing, Series Commercial, Raceway Material Heat Treated Chromoly Steel, Bore Dia. 0.3125 in, Outside Dia. 0.75 in, Width 0.375 in, Ball Material 52100 Chrome Plated Steel, Ball Dia. 0.562 in, Static Load Capacity 9, 713 lb
Spherical Bearing, Series Commercial, Raceway Material Heat Treated Chromoly Steel, Bore Dia. 0.3125 in, Outside Dia. 0.75 in, Width 0.375 in, Ball Material 52100 Chrome Plated Steel, Ball Dia. 0.562 in, Static Load Capacity 9, 713 lb
Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 15 mm, Outside Dia. 35 mm, Width 11 mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 1, 740 lb, Static Load Capacity 805 lb, Max. RPM 23, 000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6202 2RSL/C3
Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 15 mm, Outside Dia. 35 mm, Width 11 mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 1, 740 lb, Static Load Capacity 805 lb, Max. RPM 23, 000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6202 2RSL/C3
Cam Follower, Roller Style Stud, Face Design Hex Socket, Roller Shape Flat, Roller Dia. 1.0 in, Roller Width 0.625 in, Stud Type Concentric, Stud Dia. 0.4375 in, Stud Length 1.0 in, Thread Size 7/16-20, Thread Length (In.) 0.5 in, Static Load Capacity (Lb.) 3, 100 lb, Dynamic Load Capacity (Lb.) 3, 030 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
Cam Follower, Roller Style Stud, Face Design Hex Socket, Roller Shape Flat, Roller Dia. 1.0 in, Roller Width 0.625 in, Stud Type Concentric, Stud Dia. 0.4375 in, Stud Length 1.0 in, Thread Size 7/16-20, Thread Length (In.) 0.5 in, Static Load Capacity (Lb.) 3, 100 lb, Dynamic Load Capacity (Lb.) 3, 030 lb, Roller Material Carbon Steel, Number of Bearings 1, Needle Roller, Sealed Bearing Type, Bearing Material Carbon Steel, Stud Material Carbon Steel, Agency Compliance ABMA
Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.5 in, Bore Dia. (mm) 12.7 mm, Outside Dia. (In.) 0.75 in, Outside Dia. (mm) 19.05 mm, Width (In.) 0.5 in, Width (mm) 12.7 mm, Max. RPM 18, 300 RPM, Dynamic Load Capacity (Lb.) 1, 640 lb, Dynamic Load Capacity (N) 7, 300 N, Static Load Capacity (Lb.) 1, 670 lb, Static Load Capacity (N) 7, 430 N, Temp. Range (F) -5 Degrees to 250 Degrees F, Cage Material Steel
Needle Roller Bearing, Drawn Cup, Bore Dia. (In.) 0.5 in, Bore Dia. (mm) 12.7 mm, Outside Dia. (In.) 0.75 in, Outside Dia. (mm) 19.05 mm, Width (In.) 0.5 in, Width (mm) 12.7 mm, Max. RPM 18, 300 RPM, Dynamic Load Capacity (Lb.) 1, 640 lb, Dynamic Load Capacity (N) 7, 300 N, Static Load Capacity (Lb.) 1, 670 lb, Static Load Capacity (N) 7, 430 N, Temp. Range (F) -5 Degrees to 250 Degrees F, Cage Material Steel