Definite Purpose Motor, Three Phase, Motor Design 3-Phase, 10, 40 HP, Nameplate RPM 1, 782/888, No. of Speeds 2, Voltage 460V AC, 46.0/14.6 Full Load Amps, 326T Frame, Output Watts 30000 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Definite Purpose Motor, Three Phase, Motor Design 3-Phase, 10, 40 HP, Nameplate RPM 1, 782/888, No. of Speeds 2, Voltage 460V AC, 46.0/14.6 Full Load Amps, 326T Frame, Output Watts 30000 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1, 760, No. of Speeds 1, Voltage 200V AC, 9.0 Full Load Amps, 182T Frame, Output Watts 2200 W, 60 Hz, Usable @ 208V No, Usable @ 200V Yes, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Inverter Rated Yes
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1, 760, No. of Speeds 1, Voltage 200V AC, 9.0 Full Load Amps, 182T Frame, Output Watts 2200 W, 60 Hz, Usable @ 208V No, Usable @ 200V Yes, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Inverter Rated Yes
Definite Purpose Motor, Three Phase, Motor Design 3-Phase, 1 7/8, 7 1/2 HP, Nameplate RPM 1, 765/875, No. of Speeds 2, Voltage 460V AC, 9.0/3.1 Full Load Amps, 215T Frame, Output Watts 5600 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Definite Purpose Motor, Three Phase, Motor Design 3-Phase, 1 7/8, 7 1/2 HP, Nameplate RPM 1, 765/875, No. of Speeds 2, Voltage 460V AC, 9.0/3.1 Full Load Amps, 215T Frame, Output Watts 5600 W, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1, 765, No. of Speeds 1, Voltage 230/460V AC, 36.0/18.0 Full Load Amps, 254T Frame, Output Watts 11000 W, 60 Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1, 765, No. of Speeds 1, Voltage 230/460V AC, 36.0/18.0 Full Load Amps, 254T Frame, Output Watts 11000 W, 60 Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1, 775, No. of Speeds 1, Voltage 230/460V AC, 62.0/31.0 Full Load Amps, 284TV Frame, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position All Angle
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1, 775, No. of Speeds 1, Voltage 230/460V AC, 62.0/31.0 Full Load Amps, 284TV Frame, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position All Angle
Take a look at the features for Sloan . Type: Toilets.
Take a look at the features for Sloan . Type: Toilets.
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.8 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 5.8 Full Load Amps, 48 Frame, 60 Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Stud, Number of Shafts 1
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1, 550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1, 3.3 in Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Stud, Number of Shafts 1
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3, 450, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 22.0, 56Y Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3, 450, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 22.0, 56Y Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1, 075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.0, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1, 075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5.0, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 7.2 Full Load Amps, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1, 725, No. of Speeds 1, Voltage 115V AC, 7.2 Full Load Amps, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3, 450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 22.0, 56HZ Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3, 450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 22.0, 56HZ Frame, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in