Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cooper Probe

If you need a cooper probe we have them at everyday low prices.

Featured Product

Puncture Temp Probe,-40 to 300 Deg F
$42.99
  • Puncture Temperature Probe, Primary Measuring Element Thermistor, Probe Temp. Measuring Element 10K Ohm Thermistor, -40 Degrees to 300 Degrees Temp. Range (F), -40 Degrees to 149 Degrees Temp. Range (C), Probe Connection Type Phono, Probe Contact Material Stainless Steel, Probe Wire Length 6 ft, Probe Length 3 3/4 in, Probe Dia. 25/64 in, Accuracy +/-4 Degrees F, Air, Liquids, Semi Solids, For Use With All Cooper Atkins Thermistor instruments, Manufacturers Warranty Length 1 yr

  • View Full Product Details

Shop Cooper Probe