customer-service Help

Corded Heat Gun

We have the corded heat gun you need to get the job done right.

Shop Corded Heat Gun

$88.73

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control Yes, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1, 000 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1, 100 Degrees F, LCD Display No, Current 13 A, Kit Contents (1) Bare Tool, (2) Nozzles, Tool Brand DEWALT(R), Air Volume 16 cfm, Brushless Motor No

View Full Product Details
$31.03

Heat Gun Kit, Voltage 120V AC, Temperature Settings Variable, Maximum Temperature 572 Degrees F, Minimum Temperature 932 Degrees F, Temperature Range 572 Degrees to 932 Degrees F, Current 12.5 A, Kit Contents (1) Bare Tool, (3) Attachments, Tool Brand Astro Pneumatic, Air Volume 10 cfm

View Full Product Details

MILWAUKEE Dual Temperature Heat Gun

Zoro # G0442836 Mfr # 8975-6
$99.00

The Milwaukee 8975-6 Dual Temperature Heat Gun is the perfect tool for your next project. You can use it to remove paint, loosen bolts and screws, shrink tubing and more. It has a variable temperature range of 570 degrees / 1000 degrees F. The high power output of 1, 392 watts gives you the right amount of heat in this corded heat gun. The coiled wire heating element material allows you to maintain consistent temperatures while working. It also features an air volume of 14.8 cfm which provides enough airflow to keep the heat gun cool during operation. The Milwaukee Dual Temperature Heat Gun is built with quality materials that will stand up to regular use over time.

View Full Product Details
$49.45

Heat Guns, Heat Gun, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Variable, Temperature Range 600 Degrees to 950 Degrees F, Air Volume 0 to 15.4 cfm, Watts 1, 296 W, Corded, Heat Gun Handle Style Pistol, LCD Display No, Case Included No, Stand Included No, Amps AC 10.8 A, Application General Purpose, Not To Be Used With Reducer Nozzles, Brushless Motor No, Heating Element Material Ceramic, Standards cUL, ISO 9001:2001, RoHs, UL, Switch Type Slide, Heat Control Switch None

View Full Product Details
$31.96

Furno 300 Heat Gun, Heat Gun Handle Style Pistol, Voltage 110 to 120V AC, Temperature Settings Variable, Maximum Temperature 1, 100 Degrees F, Minimum Temperature 750 Degrees F, Temperature Range 750 Degrees to 1, 100 Degrees F, LCD Display No, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Wagner

View Full Product Details
$48.18

Heat Guns, Heat Gun, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Variable, Temperature Range 110 Degrees to 930 Degrees F, Air Volume 5.0 cfm 9.0 cfm, Corded, Heat Gun Handle Style Pistol, LCD Display No, Case Included No, Stand Included No, Amps AC 10.0 A, Application General Purpose, Brushless Motor No, Heating Element Material Coiled Wire, Standards cETLus, Switch Type Slide, Heat Control Switch Turn Dial, Temp. Lock No

View Full Product Details
$177.30

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1, 200 Degrees F, Minimum Temperature 1, 200 Degrees F, Temperature Range 1, 200 Degrees F, LCD Display No, Current 14.5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

View Full Product Details
$167.40

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 800 Degrees F, Minimum Temperature 800 Degrees F, Temperature Range 800 Degrees F, LCD Display No, Current 12 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

View Full Product Details
$177.30

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1, 400 Degrees F, Minimum Temperature 1, 400 Degrees F, Temperature Range 1, 400 Degrees F, LCD Display No, Current 18.5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

View Full Product Details
$167.40

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1, 200 Degrees F, Minimum Temperature 1, 200 Degrees F, Temperature Range 1, 200 Degrees F, LCD Display No, Current 14.5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin

View Full Product Details
$392.99

Heat Gun Kits, Heat Gun Kit, Power Source Electric, Voltage 120V AC, ESD Safe No, Temp. Settings Adjustable, Temperature Range 120 Degrees to 1200 Degrees F, Air Volume 13.0 cfm, Watts 1, 600 W, Corded, Heat Gun Handle Style Pistol, LCD Display Yes, Case Included Yes, Stand Included No, Amps AC 13.3 A, Application General Purpose, Brushless Motor No, Heating Element Material Enclosed Ceramic

View Full Product Details