Corded Jigsaw
We make finding a corded jigsaw fast and simple every time!
Featured Product
Jig Saw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3, 200, Current 6.0 A, Stroke Length 13/16 in, Min. Strokes per Minute 0, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 6.0 ft, Tool Length 9 1/2 in, Tool Weight 5.4 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3, 200, Current 6.0 A, Stroke Length 13/16 in, Min. Strokes per Minute 0, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 6.0 ft, Tool Length 9 1/2 in, Tool Weight 5.4 lb
View Full Product DetailsShop Corded Jigsaw
Jig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3104, Current 6.0 A, Stroke Length 3/4 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8.0 ft, Tool Length 9 1/8 in, Tool Weight 5.3 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3104, Current 6.0 A, Stroke Length 3/4 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8.0 ft, Tool Length 9 1/8 in, Tool Weight 5.3 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3000, Current 6.5 A, Stroke Length 1 in, Min. Strokes per Minute 0, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 12.5 ft, Tool Length 9 1/2 in, Tool Weight 6.4 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3000, Current 6.5 A, Stroke Length 1 in, Min. Strokes per Minute 0, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 12.5 ft, Tool Length 9 1/2 in, Tool Weight 6.4 lb
View Full Product DetailsJig Saw, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series M18(TM), Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3, 500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 8 29/32 in, Tool Weight 4.8 lb
View Full Product DetailsJig Saw, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series M18(TM), Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3, 500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 8 29/32 in, Tool Weight 4.8 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3102, Current 7.0 A, Stroke Length 1 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 10.0 ft, Tool Length 9 7/8 in, Tool Weight 5.9 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3102, Current 7.0 A, Stroke Length 1 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 10.0 ft, Tool Length 9 7/8 in, Tool Weight 5.9 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3101, Current 5.5 A, Stroke Length 1 in, Min. Strokes per Minute 0, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8.0 ft, Standards CSA Certified, UL Listed, Tool Length 9 1/4 in, Tool Weight 6.2 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, U-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3101, Current 5.5 A, Stroke Length 1 in, Min. Strokes per Minute 0, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8.0 ft, Standards CSA Certified, UL Listed, Tool Length 9 1/4 in, Tool Weight 6.2 lb
View Full Product DetailsJig Saw, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3, 000 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 11 1/4 in, Tool Weight 5.4 lb
View Full Product DetailsJig Saw, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3, 000 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 11 1/4 in, Tool Weight 5.4 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3100, Current 6.5 A, Stroke Length 1 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8.0 ft, Standards CSA Certified, UL Listed, Tool Length 9 1/4 in, Tool Weight 6.4 lb
View Full Product DetailsJig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3100, Current 6.5 A, Stroke Length 1 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8.0 ft, Standards CSA Certified, UL Listed, Tool Length 9 1/4 in, Tool Weight 6.4 lb
View Full Product DetailsJig Saw, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, U-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 3/4 in, Brushless Motor No, Max. Strokes per Minute 2, 500 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 9 13/16 in
View Full Product DetailsJig Saw, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, U-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 3/4 in, Brushless Motor No, Max. Strokes per Minute 2, 500 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 9 13/16 in
View Full Product DetailsJig Saw Kit, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3, 000, Current 7.2 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe Yes, Cord Length 13.0 ft, Standards UL Listed, Tool Length 9 1/16 in, Tool Weight 5.2 lb
View Full Product DetailsJig Saw Kit, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3, 000, Current 7.2 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe Yes, Cord Length 13.0 ft, Standards UL Listed, Tool Length 9 1/16 in, Tool Weight 5.2 lb
View Full Product DetailsJig Saw Kit, Blade Shank Type T-Shank, Handle Type Barrel Grip, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3, 000, Current 7.2 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe Yes, Cord Length 13 ft, Tool Length 9 1/16 in, Tool Weight 5.2 lb
View Full Product DetailsJig Saw Kit, Blade Shank Type T-Shank, Handle Type Barrel Grip, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3, 000, Current 7.2 A, Stroke Length 1 in, Min. Strokes per Minute 800, Throttle Type Dial, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe Yes, Cord Length 13 ft, Tool Length 9 1/16 in, Tool Weight 5.2 lb
View Full Product DetailsJig Saw, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3, 200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 9 1/4 in, Tool Weight 4.6 lb
View Full Product DetailsJig Saw, Voltage 20V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3, 200 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 9 1/4 in, Tool Weight 4.6 lb
View Full Product Details