Skip to Main Content
customer-service Help

Cordless Compressor

We make finding a cordless compressor fast and simple every time!

Shop Cordless Compressor

$485.86

Portable Air Compressor, Lubrication Type - Air compressor Oil Free, Item - Air Compressor Portable Air Compressor, HP - Air Compressor 1.6 hp, Input Voltage - Air Compressor 120V AC, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 15 gal, Free Air CFM @ 90 PSI - Air Compressor 1.00, Weight - Air Compressor 92 lb, Max. Pressure - Air Compressor 225 psi

View Full Product Details
Delivery surcharges apply
$809.99

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 3.0 hp, Phase - Electrical 1, Input Voltage - Air Compressor 240V AC, Number of Stages - Air Compressor 1, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 10.3, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal, Compressor Package Type Base Model

View Full Product Details

INGERSOLL RAND Electric Air Compressor,2 Stage,5 HP

Zoro # G2426672 Mfr # 2340L5-V-230/1
Delivery surcharges apply
$1,868.33 0% off
$1,851.49

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.0 hp, Phase - Electrical 1, Input Voltage - Air Compressor 240V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 14.0, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal, Compressor Package Type Base Model, Amps 28

View Full Product Details
$196.73

Portable Electric Oil-Free Air Compressor, Lubrication Type - Air compressor Oil Free, Item - Air Compressor Portable Air Compressor, HP - Air Compressor 0.3 hp, Input Voltage - Air Compressor 120V AC, Tank Style - Air Compressor Hot Dog, Tank Size - Air Compressor 1.0 gal, Free Air CFM @ 90 PSI - Air Compressor 1.00, Weight - Air Compressor 24 lb, Max. Pressure - Air Compressor 135 psi

View Full Product Details
$169.00

Portable Electric Oil-Free Air Compressor, Lubrication Type - Air compressor Oil Free, Item - Air Compressor Portable Air Compressor, HP - Air Compressor 0.9 hp, Input Voltage - Air Compressor 120V AC, Tank Style - Air Compressor Pancake, Tank Size - Air Compressor 6.0 gal, Free Air CFM @ 90 PSI - Air Compressor 1.00, Weight - Air Compressor 29 lb, Max. Pressure - Air Compressor 150 psi

View Full Product Details
$73.36

When the air is low -- pump it up -- andGo With Joe!Skip the trip to the gas station and reach for the powerful portable air compressor that fits in the palm of your hand with the 24V-AJC-LTE 24-Volt Cordless Air Compressorfrom SUN JOE.Compact and convenient for camping, or commuting - it’s the power-packed rechargeable pump that’s perfect anywhere power is at a premium -- like at the park, at the pool, or on the road.

View Full Product Details
$198.99

Portable Air Compressor, Lubrication Type - Air compressor Oil Free, Item - Air Compressor Portable Air Compressor, HP - Air Compressor 0.8 hp, Input Voltage - Air Compressor 120V AC, Tank Style - Air Compressor Pancake, Tank Size - Air Compressor 6.0 gal, Free Air CFM @ 90 PSI - Air Compressor 1.00, Weight - Air Compressor 30 lb, Max. Pressure - Air Compressor 150 psi

View Full Product Details
Delivery surcharges apply
$1,129.99

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.0 hp, Phase - Electrical 1, Input Voltage - Air Compressor 240V AC, Number of Stages - Air Compressor 1, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 15.5, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 60 gal, Compressor Package Type Base Model

View Full Product Details