Cordless Inflator
We have the cordless inflator you need to get the job done right.
Featured Product
Cordless Inflator, Air Pressure Range 0 to 120 psi, Hose Length 25 1/2 in, Duty Cycle 5 min On, 5 min Off, Power Source Cordless, Cordless Tool Kit Contents (1) Bare Tool, Battery Included No, Battery Capacity 2.0 Ah, 4.0 Ah, Voltage 12V DC, Charger Included No, Application Inflator, For Use With 12V CXTA Batteries, Chargers, Overall Height 7 in, Overall Length 9 1/4 in, Overall Width 3 in
View Full Product DetailsCordless Inflator, Air Pressure Range 0 to 120 psi, Hose Length 25 1/2 in, Duty Cycle 5 min On, 5 min Off, Power Source Cordless, Cordless Tool Kit Contents (1) Bare Tool, Battery Included No, Battery Capacity 2.0 Ah, 4.0 Ah, Voltage 12V DC, Charger Included No, Application Inflator, For Use With 12V CXTA Batteries, Chargers, Overall Height 7 in, Overall Length 9 1/4 in, Overall Width 3 in
View Full Product DetailsShop Cordless Inflator
Inflator, Cordless, Multipurpose, 20V. The BLACK+DECKER 20V MAX* Lithium Ion multi-purpose inflator handle inflation needs anywhere. The three power sources allow for inflation inside the home, on the road, or in the backyard. Its high-volume output quickly fills larger inflatables like rafts and air mattresses. Plus, the deflate function rapidly empties the air for quick clean up. The high-pressure output inflates tires and sport balls. Complete with a digital pressure gauge and automatic shutoff technology, this inflator brings set-it and forget-it peace of mind.
View Full Product DetailsInflator, Cordless, Multipurpose, 20V. The BLACK+DECKER 20V MAX* Lithium Ion multi-purpose inflator handle inflation needs anywhere. The three power sources allow for inflation inside the home, on the road, or in the backyard. Its high-volume output quickly fills larger inflatables like rafts and air mattresses. Plus, the deflate function rapidly empties the air for quick clean up. The high-pressure output inflates tires and sport balls. Complete with a digital pressure gauge and automatic shutoff technology, this inflator brings set-it and forget-it peace of mind.
View Full Product DetailsFastest cordless tire Inflator. The Milwaukee® M12™ compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.
View Full Product DetailsFastest cordless tire Inflator. The Milwaukee® M12™ compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.
View Full Product DetailsFastest cordless tire Inflator. The Milwaukee® M12™ compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.
View Full Product DetailsFastest cordless tire Inflator. The Milwaukee® M12™ compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The Inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12™ compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, the high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill™ auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26 in. hose with an all brass Schrader chuck.
View Full Product DetailsCordless Inflator Kit, Air Pressure Range 0 to 120 psi, Hose Length 25 1/2 in, Duty Cycle 5 min On, 5 min Off, Power Source Cordless, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Included Yes, Battery Model No. Mfr. No. BL1021B, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series CXT, Voltage 12V DC, Charger Included Yes, Charger Model Mfr. No. DC10WD, Application Inflator, For Use With 18V LXT Batteries, Chargers, Overall Height 7 in
View Full Product DetailsCordless Inflator Kit, Air Pressure Range 0 to 120 psi, Hose Length 25 1/2 in, Duty Cycle 5 min On, 5 min Off, Power Source Cordless, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Included Yes, Battery Model No. Mfr. No. BL1021B, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Series CXT, Voltage 12V DC, Charger Included Yes, Charger Model Mfr. No. DC10WD, Application Inflator, For Use With 18V LXT Batteries, Chargers, Overall Height 7 in
View Full Product DetailsTire Inflator, Range 0 to 150 psi, Size 5 in, Thread Size 1/4 in NPT, Max. Safe Storage Temp. 194 Degrees F, Calibration 3 to 160 psi, Color/Finish Yellow, Material Plastic, Dimension 5 in, Features Auto Shutoff, Powered by 20V MAX, 12V DC, High-Volume Inflation and Deflation Modes, Used For Inflating, Checking Pressure, Deflating, Includes 13-3/4 in L 12V DC Power Cord, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter. Our 20V MAX* Corded/Cordless Air Inflator can run on any one of three power sources** for maximum versatility: 20V MAX* battery, 12V DC, or 110V AC. Use it on the jobsite, or on the go. It features a high-pressure rubber hose for durability. The threaded chuck and included onboard accessories make it easy to inflate items from tires to footballs. Setting desired air pressure is simple with the digital gauge, and the auto-shutoff provides accurate inflation. The high-volume hose allows fast inflation of mattresses and other inflatables with the push of a button. Move the hose to the deflation port for quick and easy take down. An onboard LED light helps to provide illumination in dark spaces. Heavy-duty rubber feet help reduce walking while in use. **Battery, charger, and AC power adapter sold separately.
View Full Product DetailsTire Inflator, Range 0 to 150 psi, Size 5 in, Thread Size 1/4 in NPT, Max. Safe Storage Temp. 194 Degrees F, Calibration 3 to 160 psi, Color/Finish Yellow, Material Plastic, Dimension 5 in, Features Auto Shutoff, Powered by 20V MAX, 12V DC, High-Volume Inflation and Deflation Modes, Used For Inflating, Checking Pressure, Deflating, Includes 13-3/4 in L 12V DC Power Cord, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter. Our 20V MAX* Corded/Cordless Air Inflator can run on any one of three power sources** for maximum versatility: 20V MAX* battery, 12V DC, or 110V AC. Use it on the jobsite, or on the go. It features a high-pressure rubber hose for durability. The threaded chuck and included onboard accessories make it easy to inflate items from tires to footballs. Setting desired air pressure is simple with the digital gauge, and the auto-shutoff provides accurate inflation. The high-volume hose allows fast inflation of mattresses and other inflatables with the push of a button. Move the hose to the deflation port for quick and easy take down. An onboard LED light helps to provide illumination in dark spaces. Heavy-duty rubber feet help reduce walking while in use. **Battery, charger, and AC power adapter sold separately.
View Full Product DetailsImproving run-time, power and speed; the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.
View Full Product DetailsImproving run-time, power and speed; the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill, Voltage 18V DC, Power Source Cordless, Number of Tools 15, Battery Capacity (4) 3.0 Ah, Includes (15) Cordless Tools, (2) Chargers, (2) Contractor Bags, (4) Batteries, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 4
View Full Product DetailsCordless Combination Kit, Cordless Tools Included Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill, Voltage 18V DC, Power Source Cordless, Number of Tools 15, Battery Capacity (4) 3.0 Ah, Includes (15) Cordless Tools, (2) Chargers, (2) Contractor Bags, (4) Batteries, Tool Brand Makita, Series 18V LXT, Battery Included Yes, Number of Batteries Included 4
View Full Product DetailsTire Inflator, Size 1/4 in, Thread Size 1/4 in FNPT, Max. Safe Storage Temp. 122 Degrees F, Calibration 0 to 100 psi, Color/Finish Chrome, Material Zinc, Dimension 12 in, Used For Inflating and Checking Pressure, Includes Air Chuck, Rubber Hose, Indicator Gauge, Inflating Gun Body
View Full Product DetailsTire Inflator, Size 1/4 in, Thread Size 1/4 in FNPT, Max. Safe Storage Temp. 122 Degrees F, Calibration 0 to 100 psi, Color/Finish Chrome, Material Zinc, Dimension 12 in, Used For Inflating and Checking Pressure, Includes Air Chuck, Rubber Hose, Indicator Gauge, Inflating Gun Body
View Full Product DetailsMAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series
Zoro # G4926363 Mfr # XMT03ZOscillating Multi-Tool, Bare Tool, Voltage 18.0 V, 6000 to 20, 000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement Mfr. No. BL1830, Features Variable Speed, Handle Type Barrel, Tool Length 12 in, Tool Weight 3.7 lb, Includes Tool Only
View Full Product DetailsOscillating Multi-Tool, Bare Tool, Voltage 18.0 V, 6000 to 20, 000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement Mfr. No. BL1830, Features Variable Speed, Handle Type Barrel, Tool Length 12 in, Tool Weight 3.7 lb, Includes Tool Only
View Full Product DetailsTire Inflator, Size 1/4 in, Thread Size 1/4 in FNPT, Max. Safe Storage Temp. 122 Degrees F, Calibration 0 to 100 psi, Color/Finish Polish, Material Zinc, Dimension 18 in, Used For Inflating and Checking Pressure, Includes Bayonet Type Inflator Gauge, Dual Chuck, Inflating Gun Body, Rubber Hose
View Full Product DetailsTire Inflator, Size 1/4 in, Thread Size 1/4 in FNPT, Max. Safe Storage Temp. 122 Degrees F, Calibration 0 to 100 psi, Color/Finish Polish, Material Zinc, Dimension 18 in, Used For Inflating and Checking Pressure, Includes Bayonet Type Inflator Gauge, Dual Chuck, Inflating Gun Body, Rubber Hose
View Full Product Details