Skip to Main Content
customer-service Help

Cordless Riveter

Our endless aisle includes a cordless riveter and so much more!

Shop Cordless Riveter

$31.06

Rivet Tool, Blind For Rivet Type, For Rivet Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, Die-Cast Aluminum Alloy Construction, Rubber Composition, Includes Interchangeable Nosepieces

View Full Product Details

MILWAUKEE M12 Rivet Tool

Zoro # G5244123 Mfr # 2550-20
$211.27

The M12™ rivet tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The 2550-20 can pull up to 3/16 in. stainless steel rivets, 450 pcs. of 1/8 in. steel rivets on one 1.5 amp hour charge, and reduces muscle effort from a hand tool by over 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 6.5 in. in length allowing users more access in tight spaces. The M12 rivet tool is part of the M12 battery platform, offering 90+ solutions on one battery system.

View Full Product Details

MARSON Riveting Tool

Zoro # G3413487 Mfr # 200F
$63.02

Rivet Tool Kit, Blind For Rivet Type, For Rivet Dia. 1/8 in, 3/16 in, Die-Cast Aluminum Alloy Construction, Rubber Composition, Includes No. 4X577 HP-2(R) Deluxe Riveter; Blind Rivets: 50 Ea. of Nos. 4X578, 4X641, 4X580; 25 Ea. of Nos. 4Y060 and 4Y020; Nosepiece Wrench, Plastic Case

View Full Product Details
$97.18

Rivet Nut Tool, For Rivet Type Rivet Nuts, For Rivet Nut Thread Size #10-24, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Aluminum, Steel Construction, Grips Rubber, Includes Nosepiece and 4 Mandrels, Sizes 10-24 (5PWY3), 1/4-20 (5PWY5), 5/16-18 (5PWY7), and 3/8-16 (5PWY9)

View Full Product Details
$141.59

Rivet Tool, Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Pulling Force 2, 200 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Stroke Length 1 in, Nose Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, Nose Length 3 in, Overall Length 8 7/8 in, Overall Height 6 1/2 in

View Full Product Details

STANLEY Heavy-Duty Swivel Head Riveter

Zoro # G4592393 Mfr # MR77C
$19.92

Rivet Tool, Blind For Rivet Type, For Rivet Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, Steel Construction, Plastic, Includes (3) Interchangeable Heads For: 1/8, 3/32, 5/32, 3/16 in dia Rivets

View Full Product Details

STANLEY Riveter,Manual,Die-Cast Metal

Zoro # G1804400 Mfr # MR100CG
$27.20

Rivet Tool, Blind For Rivet Type, For Rivet Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, Die-Cast Metal Construction, Over-Molded Cushion Grips, Includes (4) Nose Pieces for Various Size Rivets

View Full Product Details
$81.74

Rivet Nut Tool Kit, For Rivet Type Rivet Nuts, For Rivet Nut Thread Size M3, M4, M5, M6, Aluminum, Steel Construction, Grips Plastic Injection, Includes Molded Plastic Case, 4 Mandrels Sizes M3 (5TUW9), M4 (5TUX1), M5 (5PWX9), M6 (5PWY1)

View Full Product Details

MARSON Rivet Nut Tool

Zoro # G1742212 Mfr # M60303
$78.63

Plier Style Setting Tool, For Setting Rivet Nuts and Nut Inserts Up To 1/4 In and 6mm, Features Comfortable Hand Grips and Locking Chain, Includes 8-32, 10-24 and 10-32 Mandrels and Nosepieces

View Full Product Details