Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Spotlight

Our endless aisle includes a cordless spotlight and so much more!

Featured Product

M12 Cordless Spotlight, Li-Ion, 6-1/2 in. L
$69.00

Shop Cordless Spotlight

  • Led Rechargeable Cordless Spotlight 1000/90lm
    $95.66
    • Illuminate dark jobsite work areas with the DCL043 20V MAX* Jobsite LED Spotlight. Featuring a two brightness settings for flexibility, pivoting head and belt hook for versatility, and over-molded lense cover for durability. 3 bright LEDs illuminate dark jobsite work areas1 bright Red LED to preserve night vision2 brightness settings provide flexibility for maximum light output or extended run-time90-degree pivoting head provides versatility for lighting work surfacesDistance - Can be seen up to 508 yards or 1, 525 feetPivoting head allows for hands-free operation and light to be projected in multiple directions while standing on its baseBelt hook to provide increased versatility for transportation and a hands-free use in multiple placementsIntegral hook for hands-free use in multiple placementsOver-molded lens cover provides increased durability and a non-maring surface for the job site

    • View Full Product Details

  • Cordless Spotlight,1000/90 lm,LED
    $200.17
    • Cordless Spotlight, Voltage 20.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 1000/90 Lumens, Focus Fixed, Light Output Mode High / Low, Water Penetration Rating IP54, Number of Batteries 1, Beam Distance 3048m, Switch Type Push Button, Special Features Belt Hook, 90 Degrees Pivoting Head, Tool Length 10 In., Tool Weight 1.4 lb., Includes Battery

    • View Full Product Details

  • General Purpose Spotlight,LED,Yellow
    $106.82

  • General Purpose Spotlight,LED,Yellow
    $53.42

  • DEWALT LED Rechargeable Worklight
    $58.86
    • Illuminate dark jobsite work areas with the DCL050 20V Max LED Hand Held Area Light, Battery not included.3 bright LEDs illuminate dark jobsite work areas2 brightness settings with 500 and 250 Lumens provides flexibility for maximum light output or extended run-time140-degree pivoting head provides versatility for lighting work surfacesBuilt-in telescoping and 360-degree rotating hook allows unit to hang from 2" materials and multiple locationsOver-molded lens cover provides increased durability and a non-maring surfice for the jobsiteBelt hook compatible - add belt hook accessory to provide increased versatility for transportation

    • View Full Product Details

  • Led Rechargeable Cordless Flashlight 110lm
    $71.04
    • Hook the DCL040 20V MAX* Lithium Ion LED Work Light in your workspace for more visibility and hands-free use. LED lights last long, shine bright, and have low heat. Bright LED output - 110 LumensIntegral hook for hands-free use in multiple placementsHead rotates 120°Low heat output compared to Xenon lightsEfficient LED bulb improves run-time11 - 25 hours of run-time depending on battery amp hour

    • View Full Product Details

  • General Purpose Spotlight,LED,Black
    $106.82
    • Weather-resistant outdoor spotlights are as tough as the weather that hits them; they're quite useful in boating situations, life-saving environments, and can be used inside, too, after a power outage or for special basement-building projects. Take a look at the features for Streamlight Spotlight. Lamp Type: Led, Rechargeable: Yes.

    • View Full Product Details

  • USB Rechargeable Aluminum Flashlight
    $69.97
    • Rechargeable Flashlight, Voltage 12V, Battery Included / Bare Tool Battery Included, Lamp Type Flashlight, 700 Lumens, Focus Adjustable, Light Output Mode High / Low, Water Penetration Rating IP67, Number of Batteries 1, Beam Distance 200m, Lamp Life 50, 000 hr., Replacement Lamps LED, Switch Type Button, Tool Length 6-1/2 In., Tool Weight 1-1/2 In., Standards UL Listed, Includes REDLITHIUM(R) Battery, 2 ft. Heavy Duty USB Cord

    • View Full Product Details

  • Led Rechargeable Cordless Flashlight 130lm
    $40.46

  • General Purpose Spotlight,LED,Black
    $27.99
    • Spotlight, Flashlight Grade Industrial, Rechargeable No, Lighting Technology LED, Flashlight Battery Type Alkaline, Flashlight Battery Size AA, 600/215 Lumens, Lumens Range 450 to 750, Maximum Lumens Output 600, Run Time on High Setting 6.5 hr., Lamp Life 100, 000 hr., Length 9.13 In., Body Dia. 4.13 In., Flashlight Body Material Plastic, Number of Batteries 6, Batteries Included Yes, Body Color Black, Battery Burn Time 6.2/22 hr., Switch Type Trigger, Light Output Modes High / Low

    • View Full Product Details

  • General Purpose Spotlight,LED,Black
    $56.17
    • Spotlight, Flashlight Grade Industrial, Rechargeable No, Lighting Technology LED, Flashlight Battery Type Alkaline, Flashlight Battery Size C, 550/40 Lumens, Lumens Range 450 to 750, Maximum Lumens Output 550, Run Time on High Setting 10 hr., Lamp Life 50, 000 hr., Length 6.75 In., Body Dia. 3.50 In., Flashlight Body Material Plastic, Number of Batteries 4, Batteries Included No, Cord Length 7.0 ft., Cord Type 12VDC, Body Color Black, Battery Burn Time 10/82 hr., Switch Type Trigger

    • View Full Product Details