Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Coxreels

Count on great prices, fast shipping and friendly service every time you order coxreels from Zoro.

Featured Product

3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose
$443.87
qty
  • Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 21 In., Overall Width 8-3/4 In., Overall Length 19-5/8 In.

  • View Full Product Details

Shop Coxreels