Cps Blackmax
We make finding a cps blackmax fast and simple every time!
Featured Product
Black Max Series Dual R134a/R1234YF Manifold Gauge Set
View Full Product DetailsShop Cps Blackmax
Mechanical Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 1/4 in, Aluminum, Black Chrome Hoses, UL/SAE, Includes Ball Valve Hoses
View Full Product DetailsMechanical Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 1/4 in, Aluminum, Black Chrome Hoses, UL/SAE, Includes Ball Valve Hoses
View Full Product DetailsRatcheting Tubing Bender Set, Manual, Centerline Bend Radius 2-1/2 In. to 6 In., Calibrated Angle Markings From 0 Degrees to 90 Degrees , Handle Type Long, Non-cushioned, Aluminum, Color Coded, Soft Copper Tube Bending
View Full Product DetailsRatcheting Tubing Bender Set, Manual, Centerline Bend Radius 2-1/2 In. to 6 In., Calibrated Angle Markings From 0 Degrees to 90 Degrees , Handle Type Long, Non-cushioned, Aluminum, Color Coded, Soft Copper Tube Bending
View Full Product DetailsEccentric Flaring Tool, Clutch, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) 3/4, Copper Tube Connection, Overall Length (In.) 8, Aluminum, Cone Type Roller, Sliding T Handle, Lightweight, Includes Case
View Full Product DetailsEccentric Flaring Tool, Clutch, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) 3/4, Copper Tube Connection, Overall Length (In.) 8, Aluminum, Cone Type Roller, Sliding T Handle, Lightweight, Includes Case
View Full Product DetailsTube Expander Kit, Multi-Head, Round Flare
View Full Product DetailsMechanical Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.60 Percent, 1/4 in, Aluminum, UL/SAE, Includes Ball Valve Hoses
View Full Product DetailsMechanical Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.60 Percent, 1/4 in, Aluminum, UL/SAE, Includes Ball Valve Hoses
View Full Product DetailsMechanical Manifold Gauge Set, Number of Valves 4, Multiple Refrigerants, Number of Hoses 4, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 3/8 in, Aluminum, Black Chrome Hoses, UL/SAE, Includes Ball Valve Hoses, Vacuum Hose
View Full Product DetailsMechanical Manifold Gauge Set, Number of Valves 4, Multiple Refrigerants, Number of Hoses 4, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 3/8 in, Aluminum, Black Chrome Hoses, UL/SAE, Includes Ball Valve Hoses, Vacuum Hose
View Full Product DetailsVacuum Gauge, Wireless, Measuring Range 0 to 99, 000 Microns, Ambient Operating Range (F) 32 Degrees to 122 Degrees , Connection 1/4 in Flare, Display LCD, Power Supply 9V Battery, Interface Bluetooth, Includes Case, Hanging Hook, T Fitting
View Full Product DetailsVacuum Gauge, Wireless, Measuring Range 0 to 99, 000 Microns, Ambient Operating Range (F) 32 Degrees to 122 Degrees , Connection 1/4 in Flare, Display LCD, Power Supply 9V Battery, Interface Bluetooth, Includes Case, Hanging Hook, T Fitting
View Full Product DetailsThis Blackmax BTLGP4 Gear Puller and Pulley Remover is the tool you need to remove stubborn gears. It has a puller arm which enables fast configuration for inward or outward gripping position. The gear puller and pulley remover comes with 3 jaws, allowing you to grip onto the gear from multiple angles. You can also use this 10 in. long tool to remove pulleys and other parts that are difficult to access with other tools. The jaw spread of 4 in. ensures you can fit this tool on your part easily, while the 8 in. screw length allows for maximum reachability. This Blackmax Gear Puller and Pulley Remover is an essential item when it comes to removing gears and other hard-to-reach parts.
View Full Product DetailsThis Blackmax BTLGP4 Gear Puller and Pulley Remover is the tool you need to remove stubborn gears. It has a puller arm which enables fast configuration for inward or outward gripping position. The gear puller and pulley remover comes with 3 jaws, allowing you to grip onto the gear from multiple angles. You can also use this 10 in. long tool to remove pulleys and other parts that are difficult to access with other tools. The jaw spread of 4 in. ensures you can fit this tool on your part easily, while the 8 in. screw length allows for maximum reachability. This Blackmax Gear Puller and Pulley Remover is an essential item when it comes to removing gears and other hard-to-reach parts.
View Full Product DetailsRefrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 8-3/4 x 8-3/4, +/-0.05 Percent Reading Accuracy, Max. Capacity (Lb.) 220, Resolution 10g, g, kg, lb, oz, Display LCD, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Batteries, Case
View Full Product DetailsRefrigerant Charging or Recovery Scale, Electronic, Platform Size (In.) 8-3/4 x 8-3/4, +/-0.05 Percent Reading Accuracy, Max. Capacity (Lb.) 220, Resolution 10g, g, kg, lb, oz, Display LCD, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Batteries, Case
View Full Product DetailsEccentric Flaring Tool, Clutch, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) 3/4, Copper Tube Connection, Overall Length (In.) 8, Aluminum/Steel, Cone Type Roller, Sliding T Handle, Includes Ratchet, Case
View Full Product DetailsEccentric Flaring Tool, Clutch, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) 3/4, Copper Tube Connection, Overall Length (In.) 8, Aluminum/Steel, Cone Type Roller, Sliding T Handle, Includes Ratchet, Case
View Full Product DetailsWhen you need to tighten or loosen a fastener, the Blackmax BTLDTW Digital Torque Wrench is an essential tool. This digital torque wrench has a flexible head that allows you to get into tight spaces and give you accurate readings. The digital torque wrench has audible tones and a LED light bar for maximum visibility when in use. With graduations of 0.1 Nm, this electronic torque wrench measures torque in both SAE and metric units. It features a 1 7/16" drive size with a 15 1/4" overall length, and comes with calibration certificates from NIST. For ease of use and accuracy, the Blackmax Digital Torque Wrench is an excellent choice for your next project.
View Full Product DetailsWhen you need to tighten or loosen a fastener, the Blackmax BTLDTW Digital Torque Wrench is an essential tool. This digital torque wrench has a flexible head that allows you to get into tight spaces and give you accurate readings. The digital torque wrench has audible tones and a LED light bar for maximum visibility when in use. With graduations of 0.1 Nm, this electronic torque wrench measures torque in both SAE and metric units. It features a 1 7/16" drive size with a 15 1/4" overall length, and comes with calibration certificates from NIST. For ease of use and accuracy, the Blackmax Digital Torque Wrench is an excellent choice for your next project.
View Full Product Details