Skip to Main Content
customer-service Help

Craftsman Pliers

Our endless aisle includes craftsman pliers and so much more!

Shop Craftsman Pliers

CRAFTSMAN Cm Air Imp Wrch 400Ft/Lb

Zoro # G2706064 Mfr # CMXPTSG1004NB
$96.99

We’re CRAFTSMAN® an authentic American icon. For nearly a century we’ve been the brand homeowners home builders auto enthusiasts and master mechanics trust. Today’s CRAFTSMAN continues that legacy.

View Full Product Details
$10.39

Long Nose Pliers, Overall Length (In.) 6, Jaw Length (In.) 1-25/32, Jaw Width (In.) 23/32, Tip Width (In.) 1/8, Side Cutter Yes, Induction Hardened Cutting Edge, Handle Type Ergonomic Cushion Grip, Blue/Yellow, Nickel Chromium Steel Construction

View Full Product Details
$17.99

Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Tongue and Groove, Max. Jaw Opening 2 in, Jaw Length 1 1/2 in, Overall Length 10 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, No. of Jaw Positions 7, Steel Material, Polished Finish

View Full Product Details
$48.99

Plier Sets, Tongue and Groove Plier Sets, Tongue and Groove Plier Set, Plier Jaw Style Straight Jaw, Adjustment Type Self-Adjusting, Max. Jaw Opening 7/8 in, 1 1/2 in, 2 1/4 in, Jaw Width 15/32 in, 1/2 in, Jaw Length 13/16 in, 1 1/8 in, 1 1/2 in, Overall Length 6 1/2 in, 9 1/2 in, 12 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, Steel Material, 3, Includes 6-1/2 in, 9-1/25 in, 12-1/2 in Tongue and Groove Pliers

View Full Product Details
$19.99

Pliers, Tongue and Groove Pliers, Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Tongue and Groove, Max. Jaw Opening 2 1/4 in, Jaw Length 1 1/2 in, Overall Length 12 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, No. of Jaw Positions 7, Steel Material, Polished Finish

View Full Product Details

STANLEY 4 Piece Bi-Material Plier Set

Zoro # G3688054 Mfr # 84-058
$31.99

Plier Set, ESD Safe No, Number of Pieces 4, Handle Type Ergonomic, Material Steel, Spring Return No, Tether Capable, Includes 7 in Diagonal Cutter, 8 in Linemans, 8 in Long Nose, 8 in Slip Joint Pliers, Handle Color Black

View Full Product Details
$12.59

Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-7/8 in, Jaw Length 1 15/64 in, Jaw Thickness 7/16 in, Jaw Width 5/8 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter Yes, Screw Mechanism Hex Key Adjusting Screw, Tether Capable, Nonsparking No, Material Steel, Finish Nickel Plated

View Full Product Details

KNIPEX 3 Piece Cobra Pliers Set

Zoro # G0450475 Mfr # 00 20 06 US1
$110.96

Plier Sets, Water Pump Plier Sets, Water Pump Plier Set, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Max. Jaw Opening 1 1/2 in, 2 in, 2 3/4 in, Overall Length 7 1/4 in, 10 in, 12 in, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, Chrome Vanadium Steel Material, Polished Finish, 3, Self Gripping, Thin Jaw Profile

View Full Product Details
$13.69

Pliers, Slip Joint Pliers, Slip Joint Plier, Max. Jaw Opening 1 in, Jaw Width 1 3/16 in, Jaw Length 1 3/4 in, Overall Length 6 9/16 in, Wire Cutter Yes, Handle Type Dipped, Tether Capable, Nonsparking No, Insulated No, Material Forged Tool Steel, Finish Satin, Features Two Jaw Positions, Shear Type Wire Cutter, Standards ASME B107.23

View Full Product Details