Skip to Main Content
customer-service Help

Crestware Rbpt

If you need a crestware rbpt we have them at everyday low prices.

Shop Crestware Rbpt

$18.74

Dish Rack, Overall Length (In.) 19-1/2, Overall Width (In.) 19-1/2, Overall Height (In.) 3-7/8, Overall Depth (In.) 19-1/2, Exterior Length (In.) 19-1/2, Exterior Width (In.) 19-1/2, Inside Length (In.) 18-1/4, Inside Width (In.) 18-1/4, Number of Compartments 1, Compartment Size (In.) 20 x 20, Max. Handling Temp. (Deg. F) 210, Color Gray, Material Plastic, Inside Rack Length (In.) 18-1/4, Inside Rack Width (In.) 18-1/4, Inside Rack Height (In.) 3-1/2, Max. Cup Height (In.) 3-1/2

View Full Product Details

CRESTWARE Bus Tub,Polypropylene,Black

Zoro # G8547332 Mfr # BT7BK
$10.76

Bus Tub, Material Polypropylene, Color Black, Length 22 1/2 in, Width 15 3/4 in, Height 7 in, Standards NSF

View Full Product Details
$20.63

This Plug-In Freeze Protection Thermostat has a plug-in design that makes it easy to install and use. The thermostat is suitable for use with portable heating equipment. It has a 10 degree F differential, giving you the ability to set the thermostat to the temperature you need to protect your equipment.

View Full Product Details
$13.89

Item Mixing Bowl, Capacity 20 qt, Material Stainless Steel, Color Silver, Inside Dia. 17 1/2 in, Outside Dia. 18 7/8 in, Overall Depth 6 in

View Full Product Details
$11.61

Dish Rack, Overall Length (In.) 16-3/4, Overall Width (In.) 8-1/4, Overall Height (In.) 6, Overall Depth (In.) 4-3/4, Exterior Length (In.) 16-3/4, Exterior Width (In.) 8-1/2, Inside Length (In.) 14-1/2, Inside Width (In.) 7-1/4, Number of Compartments 8, Compartment Size (In.) 3-1/2 x 3-1/2, Max. Handling Temp. (Deg. F) 210, Color Gray, Material Plastic, Inside Rack Length (In.) 14-1/2, Inside Rack Width (In.) 7-1/4, Inside Rack Height (In.) 4-3/4, Outside Rack Height (In.) 6

View Full Product Details
$59.30

Pressure Switch, Air Compressor and Water Pump, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 40/60 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 80 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GSG, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

View Full Product Details
$55.73

Dish Dolly, Load Capacity (Lb.) 250, Overall Length (In.) 21-1/8, Overall Width (In.) 21-1/8, Overall Height (In.) 4-1/2, Number of Compartments 0, Color Gray, Material Plastic, Caster Type Swivel, Caster Material Plastic/Metal, For Use With Mfr. No. RHANDLE

View Full Product Details