Skip to Main Content
customer-service Help

Crick Levels

We make finding crick levels fast and simple every time!

Shop Crick Levels

RULE Pump, Sensor Utility,1/4 HP,110V

Zoro # G2470011 Mfr # A53S
$180.39

Plug-In Utility Pump, HP 1/4, Rated Voltage 110V AC, Hz 60, Phase - Pumps 1, Amps 1 AC, Switch Actuation Sensor, Body Material Valox, Impeller Material Glass Filled Nylon, Shaft Seal Material - Pumps Buna-N, PTFE, Flow Rate @ 5 Ft. of Head 21.0 gpm, Flow Rate @ 10 Ft. of Head 12.0 gpm, Max. Head 15.0 ft, Body Dia. 4 in, Width at Widest Point 4 1/4 in, Overall Height 7 3/8 in, Max. Diameter Solids 3/32 in, Max. Liquid Temp. 104 Degrees F, Thermal Protection Yes, Discharge 1-1/8 in

View Full Product Details
$9.19 9% off
$8.32

Magnetic Torpedo Level, Length 9 in, Total Number of Vials 3, Number of Plumb Vials 1, Number of Level Vials 1, Number of 45 Degree Vials 1, Vial Type Barrel, Vial Material Acrylic, Number of Magnets 1, Magnet Type Strip, Color Yellow/Black

View Full Product Details
$21.40

Pocket Level, Frame Material Aluminum, Length 2 1/2 in, Magnetic, Top Read Yes, Total Number of Vials 1, Number of Plumb Vials 0, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Accuracy +/-0.0625 in, Vial Type Bubble, Vial Material Acrylic, Number of Magnets 1, Magnet Type Rare Earth, Color Yellow, Features Lightweight, Compact Design, Includes Holster

View Full Product Details
$19.32

The Empire 8 in. True Blue® billet level is equipped with made in the USA True Blue® vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The em71.8 features 0, plumb, 45 degree and the VARI-PITCH™ which reads slope in 1/8 in. increments per ft. The anodized aluminum billet frame delivers unparalleled strength and durability. A top side v-groove edge and 3 bottom side neodymium magnets make the em71.8 ideal for working with pipes and conduit.

View Full Product Details
$139.00

Torpedo Level Set, Frame Material Aluminum, Length 10 in, 24 in, 48 in, Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Accuracy 0.29 in, Vial Type Bubble, Vial Material Plastic, Number of Magnets 0, Color Yellow, Features Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks

View Full Product Details

STANLEY Carpenter Level 48 In

Zoro # G6122742 Mfr # 42-480
$17.24

I-Beam Level, Frame Material Aluminum, Length 48 in, Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Accuracy 0.0015 in, Vial Type Bubble, Vial Material Acrylic, Number of Magnets 0, Magnet Type None, Color Yellow, Features Pipe Groove Enables Use on Rounded Surfaces, Shock-Absorbing End Caps Hold Up to Heavy Use

View Full Product Details