customer-service Help

Crimp Hose Clamp

Count on great prices, fast shipping and friendly service every time you order a crimp hose clamp from Zoro.

Shop Crimp Hose Clamp

KNIPEX Band Clamp Tool,10" L x 3-23/64" W

Zoro # G1455820 Mfr # 85 51 250AFSBA
$159.99

Band Clamp Tool, Capacity 2 to 3/4 in, Applies Tension, Locks and Cuts Tail, Non-Slip Plastic Coating, Length (In.) 10 in, Width (In.) 3 23/64 in, Height (In.) 55/64 in, For Use With Mfr. No. 8551180A, 8551250A, 8551250AF

View Full Product Details

OETIKER Hose Clamp,SS,Nom.Size. 5/8 In.,PK100

Zoro # G3406733 Mfr # 16701005-100
$56.57

Stepless Crimp Hose Clamp, Nominal Size 5/8 Inch, Width 0.276 Inch, Closed/Open 0.520/0.618 Inches, Stainless Steel, Package 100

View Full Product Details

OETIKER Hose Clamp Assortment

Zoro # G3201432 Mfr # 18500060
$106.99

Hose Clamp Assortment, Stepless 1 Ear, Stainless Steel, Plain Finish, Number of Pieces 81, Number of Sizes 8, Includes 10 Each of 1/2, 9/16, 5/8, 23/32, 7/8, 1, 1 1/8, 1 1/4 In, Standard Jaw Pincer, and Plastic Case

View Full Product Details

OETIKER Hose Clamp,Steel,Nom.Size. 9/16 In,PK100

Zoro # G1194627 Mfr # 10100019-100
$51.69

2 Ear Crimp Hose Clamp, Nominal Size 9/16 Inch, Width 0.295 Inch, Closed/Open 0.512/0.591 Inches, Zinc Plated, Package 100

View Full Product Details

OETIKER Pincer,Straight Jaw

Zoro # G0306056 Mfr # 14100396
$85.56

Standard Jaw Pincers, Standard, Material Forged steel, Application Ear Clamps, Length 8 7/8 in

View Full Product Details

OETIKER Hose Clamp,Steel,Nom.Size. 3/4 In.,PK100

Zoro # G1131846 Mfr # 10100027-100
$60.99

2 Ear Crimp Hose Clamp, Nominal Size 3/4 Inch, Width 0.335 Inch, Closed/Open 0.699/0.787 Inches, Zinc Plated, Package 100

View Full Product Details
$4.89

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 in, Max. Clamp Dia. 1 3/4 in, SAE Number 20, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details

KNIPEX Hose Clamp Pliers,12-39/64in.L,Red

Zoro # G9971403 Mfr # 85 51 250 A SBA
$85.35

The KNIPEX 85 51 250 A SBA Hose Clamp Pliers is the ideal tool for assembling and disassembling hose clamps. Made of chrome vanadium electric steel, this red plier has a non-slip plastic coating on its handle. It also features a box joint jaw with pinch off pliers, making it easy to adjust and release hose clamps. With an overall length of 12 39/64 in., this plier set can easily reach into tight spaces. The jaws have a width of 1 1/4 in. and a length of 2 1/2 in.. This KNIPEX Hose Clamp Plier is one that you will want to keep around as it will help make your job easier.

View Full Product Details

OETIKER Clamp Kit

Zoro # G2194272 Mfr # 18500114
$145.28

Hose Clamp Assortment, 2 Ear, Steel, Zinc Plated Finish, Number of Pieces 124, Number of Sizes 9, Includes 15 Each of 5/16, 3/8, 1/2, 9/16, and 5/8 In, 12 Each of 3/4, 7/8, 15/16, and 1 In, Standard Jaw Pincer, and Plastic Case

View Full Product Details
$3.99

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/4 in, SAE Number 12, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$5.89

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details