C.S. Osborne
If you need a c.s. osborne we have them at everyday low prices.
Featured Product
One-Hole Lug Compression Connector, Connector Type Straight Barrel, Cable Size 4 AWG, Tongue Style Standard, Color Code Gray, Die Code 8, 95, Length 1.94 in, Barrel Length Short, Material Copper, Plate Material Tin, Stud Size #10, Hole Center to End 0.375 in, Width 0.49 in, Peep Hole No, Standards -, Package Quantity 50
View Full Product DetailsOne-Hole Lug Compression Connector, Connector Type Straight Barrel, Cable Size 4 AWG, Tongue Style Standard, Color Code Gray, Die Code 8, 95, Length 1.94 in, Barrel Length Short, Material Copper, Plate Material Tin, Stud Size #10, Hole Center to End 0.375 in, Width 0.49 in, Peep Hole No, Standards -, Package Quantity 50
View Full Product DetailsShop C.S. Osborne
OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle, 1
Zoro # G2780718 Mfr # 0007111400Paint Brush, Brush Style Round Sash, Basic Coating Type All Paints and Coatings, Brush Size #8, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Paint Base Type Oil, Water, Brush Thickness 15/16 in, Bristle Length 2 3/8 in, Handle Material Plastic
View Full Product DetailsPaint Brush, Brush Style Round Sash, Basic Coating Type All Paints and Coatings, Brush Size #8, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Paint Base Type Oil, Water, Brush Thickness 15/16 in, Bristle Length 2 3/8 in, Handle Material Plastic
View Full Product DetailsOSBORN #4 Round Sash Paint Brush, China Hair Bristle, Plastic Handle, 1
Zoro # G2780727 Mfr # 0007111200Paint Brush, Brush Style Round Sash, Basic Coating Type All Paints and Coatings, Brush Size #4, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Paint Base Type Oil, Water, Brush Thickness 11/16 in, Bristle Length 1 7/8 in, Handle Material Plastic
View Full Product DetailsPaint Brush, Brush Style Round Sash, Basic Coating Type All Paints and Coatings, Brush Size #4, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Paint Base Type Oil, Water, Brush Thickness 11/16 in, Bristle Length 1 7/8 in, Handle Material Plastic
View Full Product DetailsPaint Brush, Brush Style Round Sash, Basic Coating Type All Paints and Coatings, Brush Size #8, Basic Bristle Material Synthetic, Bristle Material Nylon, Basic Handle Material Wood, Paint Base Type Oil, Water, Brush Thickness 15/16 in, Bristle Length 2 7/8 in, Handle Material Wood
View Full Product DetailsPaint Brush, Brush Style Round Sash, Basic Coating Type All Paints and Coatings, Brush Size #8, Basic Bristle Material Synthetic, Bristle Material Nylon, Basic Handle Material Wood, Paint Base Type Oil, Water, Brush Thickness 15/16 in, Bristle Length 2 7/8 in, Handle Material Wood
View Full Product DetailsPaint Brush, Brush Style Chip, Basic Coating Type Oil Based, Brush Size 1 in, Basic Bristle Material Natural, Bristle Material Hog Hair, Basic Handle Material Plastic, Paint Base Type Alkyd, Oil, Brush Thickness 3/8 in, Bristle Length 2 in, Handle Material Plastic
View Full Product DetailsPaint Brush, Brush Style Chip, Basic Coating Type Oil Based, Brush Size 1 in, Basic Bristle Material Natural, Bristle Material Hog Hair, Basic Handle Material Plastic, Paint Base Type Alkyd, Oil, Brush Thickness 3/8 in, Bristle Length 2 in, Handle Material Plastic
View Full Product DetailsPaint Brush, Brush Style Wall, Basic Coating Type Oil Based, Brush Size 2 in, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Paint Base Type Oil, Water, Brush Thickness 1/2 in, Bristle Length 2 in, Handle Material Plastic
View Full Product DetailsPaint Brush, Brush Style Wall, Basic Coating Type Oil Based, Brush Size 2 in, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Paint Base Type Oil, Water, Brush Thickness 1/2 in, Bristle Length 2 in, Handle Material Plastic
View Full Product DetailsPaint Brush, Brush Style Artist, Basic Coating Type All Paints and Coatings, Brush Size #6, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Paint Base Type Oil, Water, Brush Thickness 9/32 in, Bristle Length 1 1/8 in, Handle Material Wood
View Full Product DetailsPaint Brush, Brush Style Artist, Basic Coating Type All Paints and Coatings, Brush Size #6, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Paint Base Type Oil, Water, Brush Thickness 9/32 in, Bristle Length 1 1/8 in, Handle Material Wood
View Full Product DetailsWheel Brush, 3 In., 0009900300
View Full Product DetailsHandle, Natural, Length 6 ft, Diameter 15/16 in, Universal Thread, Wood, For Use With All Industry
View Full Product DetailsHandle, Natural, Length 6 ft, Diameter 15/16 in, Universal Thread, Wood, For Use With All Industry
View Full Product DetailsTapered Wood Handle, 54 In.
View Full Product Details