customer-service Help

Csc Capacitor

Count on great prices, fast shipping and friendly service every time you order a csc capacitor from Zoro.

Shop Csc Capacitor

KMC CONTROLS Reset Volume Controllers for VAV

Zoro # G1513906 Mfr # CSC-3011-10
$153.57

Reset Volume Controller, Sub Master, DA/RA, Thermostat Required for Cooling DA/RA, DA/RA Thermostat Required for Heating, Air Consumption 28.8 SCIM At 20 PSIG, Main Air Pressure (PSIG) 15 to 30 PSIG, Push On Fittings For 1/4 In O.D. Tubing, Max. Signal Pressure (In. WC) 6, 0 to Supply Pressure Output Capability, Features DA or RA, Adjustable Min Max, Accessories HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6, Includes Mounting Bracket

View Full Product Details
$12.78

Motor Run Capacitor, 30 Microfarad Rating, 370V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1 15/16 in Diameter, 4 1/8 in Case Height, 4 5/8 in Overall Height, 2 in Overall Width, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards cULs Recognized (E136401)

View Full Product Details

MANITOWOC ICE Capacitor Run 50Mfd 370Vac

Zoro # G1635375 Mfr # 000005488
$40.94

Manitowoc Ice 000005488 Genuine OEM replacement part. Manitowoc Beverage provides state of the art ice machines for the foodservice and beverage industry. Use genuine OEM parts for safety reliability and performance.

View Full Product Details

HOBART Capacitor

Zoro # G5525401 Mfr # 00-070487-00001
$32.26

Capacitor, Fits Brand Hobart, For Use With Mfr. Model Number ABR-1U, PD35, PD70

View Full Product Details
$124.09

Reset Volume Controller, Sub Master, DA, Thermostat Required for Cooling DA, RA Thermostat Required for Heating, Air Consumption 14.4 SCIM At 20 PSIG, Main Air Pressure (PSIG) 15 to 30 PSIG, Push On Fittings For 1/4 In O.D. Tubing, Max. Signal Pressure (In. WC) 6, 0 to Supply Pressure Output Capability, Features Adjustable Min Max Air Flow, Accessories HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6, Includes Mounting Bracket

View Full Product Details

KMC CONTROLS Reset Volume Controllers for VAV

Zoro # G2737025 Mfr # CSC-3025-10
$155.30

Reset Volume Controller, Sub Master, DA/RA, Thermostat Required for Cooling DA/RA, DA/RA Thermostat Required for Heating, Air Consumption 46.1 SCIM At 20 PSIG, Main Air Pressure (PSIG) 15 to 30 PSIG, Push On Fittings For 1/4 In O.D. Tubing, Max. Signal Pressure (In. WC) 6, 0 to Supply Pressure Output Capability, Features DA or RA, Adjustable Min Max, Accessories HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6, Includes Mounting Bracket

View Full Product Details
$8.40

Motor Run Capacitor, 30 Microfarad Rating, 370-440V AC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 in Diameter, 3 1/8 in Case Height, 3 5/8 in Overall Height, 2 in Overall Width, 2 in Overall Depth, EIA UL Base S, Terminal Type 1/4 in Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E185318)

View Full Product Details

KMC KREUTER Csc-3011-10 Pneumatic Reset

Zoro # G6986717 Mfr # CSC-3011-1
$161.82

Csc-3011-10 Pneumatic Reset Volume Controller 0-1" 8 Psig Start Includes Bracket

View Full Product Details
$31.09

Pressure Gauge, General Purpose, 2 1/2 in, Basic Gauge Case Material Stainless Steel, Basic Gauge Wetted Parts Stainless Steel, 1/4 in, MNPT, Gauge Connection Location Center Back, 0 to 30, psi, Gauge Secondary Range Units kPa, Gauge Secondary Range Values 0 to 200, +/-3-2-3 Percent, Gauge Panel Mountable No, Liquid Filled Yes, Gauge Primary Range Smallest Graduation 0.5, Gauge Case Material 304 Stainless Steel, Gauge Case Color Stainless Steel, Calibration Certificate Included No

View Full Product Details
$5.09

Watch Glass, Size 40mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr, Transparent, Thickness 1.8 to 2mm, Package Quantity 12

View Full Product Details