customer-service Help

Current Tester

We make finding a current tester fast and simple every time!

Shop Current Tester

$32.16

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Audible/Visual, Audible Alert Yes, Battery Type AAA, Safety Rating CAT IV 1000V, On/Off Switch Yes, Length 5 in, Switch Type Push Button, Special Features Circuit Integrity with A Periodic Double Flash Visual Indication, Continually Tests Battery, Operating Temp. 14 Degrees to 122 Degrees F, Includes (2) AAA Batteries, Instructions, Manufacturers Warranty Length 2 yr

View Full Product Details

MILWAUKEE Voltage Detector

Zoro # G0779852 Mfr # 2200-20
$14.00

The Milwaukee voltage detector can be used for residential, commercial and industrial applications. The 2200-20 is a rugged tool with the highest safety rating in the industry, cat IV 1000 V with a wide 50 to 1000 Volt AC range. The 2200-20 also has a green light which is lit when battery power is available, to dramatically improve safety on the jobsite. A blinking red light and loud beeper also indicate the presence of voltage. Includes two (2) AAA batteries and instructions; covered by 1 year warranty. Nothing but heavy duty.

View Full Product Details
$14.40

Voltage Detector, Voltage Range 90 to 1000V AC, Indication Visual, Battery Type AAA, Safety Rating Cat IV 1000V, Switch Type Push Button, Special Features On/Off button, Low Battery Indication, Includes Batteries, Instructions, Manufacturers Warranty Length 3 yr

View Full Product Details
$14.50

Voltage Tester, Voltage Range 90 to 1000V AC, Indication Visual, Battery Type AAA, Safety Rating Cat IV1000V, Switch Type Push Button, Special Features On/Off button, Low Battery Indication, Vibration Indication, , Includes Batteries, Instructions, Manufacturers Warranty Length 3 yr

View Full Product Details
$42.99

Klein Tools ET250 is a solid-state, digital voltage and continuity tester. It measures AC/DC voltages up to 600V and tests for continuity. Additionally, the ET250 tests GFCI protected circuits to verify that the GFCI device is functioning appropriately. The tester includes a backlight and integrated flashlight for working in reduced ambient lighting conditions. Voltage tester automatically selects voltage or continuity; automatically powers on when any measurement is attempted. Backlit LCD display. CAT IV 600V modern solid-state design for safety. Tests GFCI protected circuits. Uses standard replaceable multimeter test leads. Features built-in test lead holders on back of meter. Integrated flashlight. 9.8 ft. (3 m) drop protection. IP53 dust and water resistant.

View Full Product Details
$39.99

Klein Tools NCVT-4IR is a voltage tester that provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires; as well as infrared (IR) thermometer measurements, making it the perfect choice for HVAC professionals. Voltage Tester designed specifically for HVAC applications. Non-Contact Voltage Tester provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, and AC voltage in security, entertainment, communications, environmental control, and irrigation systems. Detects AC voltage from 12 to 1000V with visual and audible indicators. 4:1 distance-to-spot ratio IR thermometer with user selectable Degrees Fahrenheit or Degrees Celsius from -22 to 482-Degree Fahrenheit (-30 to 250-Degree Celsius). Convenient laser pointer to target measurement area for temperature measurement. Backlit LCD display with 0.1-Degree resolution. Auto power-off conserves and extends battery life. Screw-thread battery cap with O-ring ensures dust and water resistance. Lightweight, compact tool with pocket clip provides easy storage and quick access.

View Full Product Details

FLUKE Voltage Tester,600VAC,600VDC

Zoro # G0869705 Mfr # Fluke-T+Pro
$134.70

Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K ohm, Safety Rating CAT IV 600V, CAT III 1000V, Display Backlit LCD with Discrete LED, Basic DC Accuracy +/-(2 Percent of Reading +2 Digits), Battery Type AAA, Standards ISA-82.02.01 (IEC 61010-1 Mod) Second Edition, CAN/CSA-C22.2 No. 61010-1 Second Edition, IEC 61010 - 1 to 1000V, Compliance to NFPA 70E, Includes User Manual, Test Lead Wrap, TP2 Test Probes, Manufacturers Warranty Length 2 yr

View Full Product Details

EXTECH AC/DC VOLTAGE TESTER

Zoro # G0094565 Mfr # ET25
$5.99

Voltage Tester, AC Voltage Range 90 to 300, DC Voltage Range 90 to 300, Display Neon Indicators, Standards CUL, Includes User Manual, Manufacturers Warranty Length 1 yr

View Full Product Details
$15.97

Klein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates on 2 x AAA batteries. Voltage Tester for AC voltages from 12V to 240V AC at four useful levels aligned with commonly used residential voltages. Tests DC voltages from 1.5V to greater than 17 to 24V at four useful levels aligned with commonly used DC voltages. Bright LEDs illuminate to indicate the type and level of voltage detected. Built to withstand a 9.9-Foot (3 m) drop. Indicates polarity when measuring DC voltages. Powers off automatically after approximately 2 minutes of non-use to conserve battery life. CATIII 250V, Class 2, Double insulation. Ingress protection IP41 dust and water resistant. Built-in test lead holders on sides of tester. Low battery indicator with easily accessible battery compartment.

View Full Product Details
$29.99

The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating. Voltage Tester provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems. Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply. Bright integrated laser pointer for identifying objects of interest at distance on the jobsite. Simple to use intuitive interface is easy to change between voltage detection ranges and easy to determine the currently active range. Delivers simultaneous visual and audible voltage indicators when AC voltage is detected. Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source. Built to withstand a 9.9-Foot / 3-meter drop. "Auto Power-Off" conserves battery life. Screw-thread battery cap. Lightweight, compact tool with pocket clip provides convenient storage and quick access.

View Full Product Details

IDEAL Voltage Tester,600VAC,600VDC

Zoro # G3257362 Mfr # 61-065
$61.09

Voltage Tester, AC Voltage Range 100 to 600, DC Voltage Range 100 to 600, Calibration Frequency 25 to 60 Hz, Safety Rating CAT III 600V, Display (4) Neon Lamps, Basic DC Accuracy Relative Indication Only, Battery Type (4) LR44, Includes Standard Test Leads, Batteries, Manual, Manufacturers Warranty Length 2 yr

View Full Product Details